Z-572434-ZL
Description
Z-572434.ZL CYLINDRICAL ROLLER BEARING ; RADIAL CYLINDRICAL ROLLER BEARING
Part # Z-572434.ZL
BDI # 21490112
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
8.661
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring
Number of Rows of Rollers:
Single Row
Snap Ring:
No
6209-2RSR-L038-C3
Description
6209-2RSR-L038-C3 DEEP GROOVE BALL BRG ; SGL ROW 45MM BORE X 85MM OD X 19MM WD
Part # 6209-2RSR-L038-C3
BDI # 1411052
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
19
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
3.346
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
3585
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6215-2Z-C3
Description
6215-2Z-C3 DEEP GROOVE BALL BEARING ; 75MM X 130MM X 25MM SR
Part # 6215-2Z-C3
BDI # 1411076
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
25
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
5.118
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
6207-2RSR-L038
Description
6207-2RSR-L038 DEEP GROOVE BALL BEARING ; SGL ROW 35MM BORE X 72MM OD X 17MM WD
Part # 6207-2RSR-L038
BDI # 1411038
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
17
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
3255
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6319-2Z-C3
Description
6319-2Z-C3 DEEP GROOVE BALL BEARING ; SGL ROW 95MM X 200MM DBL
Part # 6319-2Z-C3
BDI # 1151207
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
45
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
7.874
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
3682
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No