1030T HUB 1.125 1/4X1/8KW NR 0704599
Description
1030T HUB 1.125 BORE 1/4X1/8IN KW ; 0704599
Part # 10010792
BDI # 18104673
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
67.513
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
47.625
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
49.276
Coupling Type:
Grid Coupling
Torque:
1320In-Lbs
1050T HUB 1.25 1/4X1/8KW NR 0704616
Description
1050T HUB 1.250 ; 704616 1/4X1/8" KW NON RETURNABLE
Part # 10010807
BDI # 18105048
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
91.135
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
60.452
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
66.802
Coupling Type:
Grid Coupling
Torque:
3850In-Lbs
1060TX2.125 1/2X1/4KW NR 0704632
Description
1060T X 2.125 COUPLING HUB ; 704632 1-1/8" BORE 2-1/4" HUB DIA
Part # 10010822
BDI # 18105365
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
104
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
63.5
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
76.2
Coupling Type:
Grid Coupling
Torque:
6050In-Lbs
1100T HUB 3.8725 1X1/2KW NR 0744025
Description
1100T HUB 3.8725 ; 744025 NON RETURNABLE
Part # 10011149
BDI # 18106192
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
190
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
120.65
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
141.986
Coupling Type:
Grid Coupling
Torque:
55550In-Lbs
1040T HUB 1.625 3/8X3/16KW NR 0704610
Description
1040T HUB 1.625 ; 704610 GRID CPLG 1-5/8" BORE 2-1/4" HUB
Part # 10010802
BDI # 18105000
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
75.438
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
50.8
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
57.15
Coupling Type:
Grid Coupling
Torque:
2200In-Lbs