1060T HUB 1.5 3/8X3/16KW NR 0704627
Description
1060T HUB 1.500 ; 704627 NON RETURNABLE
Part # 10010817
BDI # 18105348
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
104
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
63.5
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
76.2
Coupling Type:
Grid Coupling
Torque:
6050In-Lbs
1020T31/35 SHAFT HUB 1.125 1/4X1/8 KW
Description
1020T31/35 SHAFT HUB 1.125 1/4X1/8 KW ; COUPLING HUB NR 3702039 NON RETURNABLE
Part # 10014483
BDI # 21490160
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
85.852
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
35.052
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
52.324
Coupling Type:
Grid Coupling
Torque:
460In-Lbs
1070T HUB 1.75 3/8X3/16KW NR 0704640
Description
1070T HUB 1.750 ; 704640 NON RETURNABLE
Part # 10010829
BDI # 18108117
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
115
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
76.2
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
87.376
Coupling Type:
Grid Coupling
Torque:
8800In-Lbs
1050T31/35 SHAFT HUB 2.375 5/8X5/16 KW
Description
1050T31/35 SHAFT HUB 2.375 5/8X5/16 KW ; COUPLING HUB NR 0713014 NON RETURNABLE
Part # 10010937
BDI # 18105236
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
125.4
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
60.452
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
87.376
Coupling Type:
Grid Coupling
Torque:
3850In-Lbs
1015G FLEX HUB 1.625 3/8X3/16KW 0744665
Description
1015G FLEX HUB 1.625 BORE ; 0744665 3/8 X 3/16KW NON RETURNABLE
Part # 10011199
BDI # 18104303
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
49.276
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
86.36
Hub Diameter - Inch:
3.4
Coupling Type:
Gear Coupling
Torque:
20790In-Lbs