24040EJW33W40IC3
Description
24040EJW33W40IC3 SPHERICAL RLR BRG ; 200MM ID 310MM OD 109MM WD
Part # 24040EJW33W40IC3
BDI # 20054497
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
12.205
Other Features:
Two Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
M244249-903C1
Description
M244249-903C1 TAPERED ROLLER BRG ASSY ; 2-ROW 12-18 OD
Part # M244249-903C1
BDI # 1365764
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
12.375
Outside Diameter - Millimeter:
314.325
Bore - Millimeter:
220.675
Other Features:
2 Single Cone | 1 Double Cup | Medium Duty | Outer Race with Oil Holes and Groove
Global Part Number GPN:
661729
Assembly Components:
M244249 (2) | M244210CD (1) | M244249XA (1)
Basic Number:
M244249
Precision Class:
Standard
24040KEJW33W40IC3
Description
24040KEJW33W40IC3 SPHERICAL RLR BRG ; 200MM ID 310MM OD 109MM WD ST CAGE
Part # 24040KEJW33W40IC3
BDI # 20055355
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
12.205
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Two Piece Cage | High Performance | Carburized Steel Inner Ring | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
23048 CCK/C3W33
Description
23048 CCK/C3W33 SPHR ROLLER BRG ; 240MM BORE 360MM OD 92MM WID
Part # 23048 CCK/C3W33
BDI # 1418187
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
14.173
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
24040 CC/HA3C3W33
Description
24040 CC/HA3C3W33 SPHR ROLLER BRG ; 200MM ID 310MM OD 109MM W DBL ROW
Part # 24040 CC/HA3C3W33
BDI # 21479948
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
12.205
Other Features:
Case Hardened Inner Ring | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing