WSTU-S2-207R
Description
WSTU-S2-207R TAKE UP BEARING ; NON-RETURNABLE 2-7/16"B 1-1/16" SLOT WID
Part # 070762
BDI # 247336
Features
Inch - Metric:
Inch
Slot to Slot Distance - Inch:
5.125
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Slot Width - Inch:
1.063
Slot to Slot Distance - Millimeter:
130.175
Other Features:
Double Row | Wide Slot | Non-Expansion | Trident Seal | With Set Screw
Global Part Number GPN:
674200
Housing Style:
Unit Only
Rolling Element:
Spherical Roller Bearing
WSTU-SCM-207
Description
WSTU-SCM-207 TAKE UP BEARING ; 2-7/16" BORE 1-1/16" SLOT WID
Part # 135127
BDI # 261650
Features
Inch - Metric:
Inch
Slot to Slot Distance - Inch:
5.938
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Slot Width - Inch:
1.063
Slot to Slot Distance - Millimeter:
150.825
Other Features:
Single Row | Medium Duty | Wide Inner Race | Wide Slot
Global Part Number GPN:
674030
Housing Style:
Unit Only
Rolling Element:
Ball Bearing
RTU2 7/16
Description
RTU2 7/16 TAKE-UP BRG UNIT ; 2-7/16" BORE 1-1/16" SLOT WID
Part # RTU2 7/16
BDI # 1371806
Features
Inch - Metric:
Inch
Slot to Slot Distance - Inch:
5.125
Housing Material:
Cast Iron
Mounting Method:
Eccentric Collar
Slot Width - Inch:
1.063
Slot to Slot Distance - Millimeter:
130.175
Other Features:
Single Row | Normal Duty | Wide Inner Race | Double Land Riding Rubber Contact Seal | With Set Screw
Global Part Number GPN:
674577
Housing Style:
Unit Only
Rolling Element:
Ball Bearing
WSTU-SCM-200-HT
Description
WSTU-SCM-200-HT TAKEUP BALL BRG ; NON RETURNABLE
Part # 064346
BDI # 21486922
Features
Inch - Metric:
Inch
Slot to Slot Distance - Inch:
5.114
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Slot Width - Inch:
1.063
Slot to Slot Distance - Millimeter:
129.896
Slot Width - Millimeter:
27
Other Features:
Single Row | Medium Duty | Wide Slot | High Temperature Range Up to 400 Degree F
Housing Style:
Unit Only
Rolling Element:
Ball Bearing
WSTU-SCM-200
Description
WSTU-SCM-200 TAKE UP BEARING ; 2" BORE 1-1/16" SLOT WID
Part # 135183
BDI # 261660
Features
Inch - Metric:
Inch
Slot to Slot Distance - Inch:
5.125
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Slot Width - Inch:
1.063
Slot to Slot Distance - Millimeter:
130.175
Other Features:
Single Row | Medium Duty | Wide Inner Race | Wide Slot
Global Part Number GPN:
674111
Housing Style:
Unit Only
Rolling Element:
Ball Bearing