4 HSB X 0.750 STL OMEGA 7300274
Description
4 HSB X 0.750 STL OMEGA 7300274 ; NON-RETURNABLE COUPLING HUB
Part # 10287375
BDI # 18140415
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.6
Length Thru Bore - Millimeter:
42.875
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
57.15
Coupling Type:
Elastomeric Coupling
Torque:
550In-Lbs
4 HSB X 1.1875 STL OMEGA 7300286
Description
4 HSB X 1.1875 STL OMEGA 7300286 ; NON-RETURNABLE COUPLING HUB
Part # 10287380
BDI # 18140408
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.6
Length Thru Bore - Millimeter:
42.875
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
57.15
Coupling Type:
Elastomeric Coupling
Torque:
550In-Lbs
30 HSB X 2.125 STL OMEGA 7300664
Description
30 HSB X 2.125 STL OMEGA 7300664 ; NON-RETURNABLE HUB
Part # 10287431
BDI # 18139850
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.42
Length Thru Bore - Millimeter:
58.674
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
117.348
Coupling Type:
Elastomeric Coupling
Torque:
3650In-Lbs
30 HTL HUB OMEGA 7300820
Description
30 HTL HUB OMEGA 7300820 ; NON-RETURNABLE COUPLING HUB
Part # 10287469
BDI # 18139857
Features
Bore Profile:
Bushed
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.42
Length Thru Bore - Millimeter:
31.75
Other Features:
Components May or May Not Intermix Among Brands | Taper Lock Bushing
Hub Diameter - Millimeter:
101.6
Coupling Type:
Elastomeric Coupling
Torque:
3650In-Lbs
40 HSB X 3.375 STL OMEGA 7300679
Description
40 HSB X 3.375 STL OMEGA 7300679 ; NON-RETURNABLE HUB
Part # 10287446
BDI # 18140432
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.625
Length Thru Bore - Millimeter:
63.5
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
146.05
Coupling Type:
Elastomeric Coupling
Torque:
5500In-Lbs