AELF207-106D1
Description
AELF207-106D1 FLANGE MOUNTED UNIT ; 4-BOLT
Part # AELF207-106D1
BDI # 17758773
Features
Cartridge Pilot Diameter - Inch:
0
Cartridge Pilot Diameter - Millimeter:
0
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
38.9
Nominal Bolt Circle Diameter Round - Inch:
5.1
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Light Duty
Housing Style:
4 Bolt Square Flange Block
Housing Material:
Cast Iron
Mounting Method:
Eccentric Collar
XC2405CK-2
Description
XC2405CK-20959 TAPERED ROLLER BRG CONE ; NON-RETURNABLE SINGLE ROW
Part # XC2405CK-20959
BDI # 1375251
Features
Component:
Cone
Width - Millimeter:
18.288
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
0
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
0
Bore - Millimeter:
38.1
Precision Class:
Standard
Basic Number:
XC2405CK
NP516549-2
Description
NP516549-2 TAPERED ROLLER BRG CONE ; NON-RETURNABLE STD PRECISION 2" BORE
Part # NP516549-70908
BDI # 1368513
Features
Component:
Cone
Width - Millimeter:
26.899
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
0
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
0
Bore - Millimeter:
50.8
Precision Class:
Standard
Basic Number:
NP516549
Features
Gear Style:
Worm Gear
Pitch Diameter - Inch:
1.25
Inch - Metric:
Inch
Material:
Bronze
Face Width - Millimeter:
5.563
Face Width - Inch:
0.219
Pitch:
32 DP
Other Features:
Plain Style | Type A | Minimum Bore 1/4
Global Part Number GPN:
666852
Pressure Angle:
14-1/2 Degree
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
25
Other Features:
Deep Groove | Spherical Outside Diameter | Triple Lip Seal
Inch - Metric:
Inch
Outside Diameter - Inch:
3.937
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
Extended Inner Ring
Snap Ring:
No