Page 1 of 633

Next

Compare
G1203KPPB4

COMPARE

G1203KPPB4

Description
G1203KPPB4 INSERT BEARING ; 2-3/16" BORE IR WID 3.937" OD

TIMKEN

Part # G1203KPPB4

BDI # 1356185

Features

Inner Race Profile: Wide Inner Ring
Snap Ring: No
Outer Race Width - Millimeter: 24
Other Features: Single Row | Standard Duty
Inch - Metric: Inch

Outside Diameter - Inch: 3.937
Length Thru Bore - Millimeter: 71.45
Outer Race Profile: Spherical
Global Part Number GPN: 561539
Mounting Method: Eccentric Collar

Price Inventory : In stock
$ 167.08 / each QTY
YCJT 15/16 SGT

COMPARE

YCJT 15/16 SGT

Description
YCJT 15/16 SGT FLANGE BRG UNIT ; 15/16" BORE 3.9" BOLT CIRCLE 2 HOLE

TIMKEN

Part # YCJT 15/16 SGT

BDI # 1375555

Features

Cartridge Pilot Diameter - Inch: 0
Inch - Metric: Inch
Length Thru Bore - Millimeter: 34.13
Nominal Bolt Circle Diameter Round - Inch: 3.9
Housing Configuration: 1 Piece Solid

Other Features: Single Row | Normal Duty | Wide Inner Race | Corrosion Resistant | Powder Coated Epoxy Finish
Global Part Number GPN: 545917
Housing Style: 2 Bolt Flange Block
Housing Material: Cast Iron
Mounting Method: Set Screw

Price Inventory : In stock
$ 66.88 / each QTY
LM67048-90026

COMPARE

LM67048-90026

Description
LM67048-90026 TAPERED ROLLER BRG ASSY ; 1-1/4" BORE 2-21/64" OD

TIMKEN

Part # LM67048-90026

BDI # 1364954

Features

Component: Assembly
Inch - Metric: Inch
Outside Diameter - Inch: 2.328
Outside Diameter - Millimeter: 59.131
Bore - Millimeter: 31.75

Other Features: 2 Single Cone | 2 Single Cup | Light Medium Duty
Global Part Number GPN: 658139
Assembly Components: LM67048 (2) | LM67010 (2) | K106610R (1) | K106817R (1)
Basic Number: LM67048
Precision Class: Standard

Price Inventory : In stock
$ 42.68 / each QTY
22314EMW33W800

COMPARE

22314EMW33W800

Description
22314EMW33W800 SPHERICAL RLR BRG ; 70MM ID 150MM OD 51MM WD

TIMKEN

Part # 22314EMW33W800

BDI # 1317259

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 5.906
Other Features: One Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
$ 408.29 / each QTY
1200KRR

COMPARE

1200KRR

Description
1200KRR INSERT BEARING ; 2" BORE WIDE IR 0.827" OR WID

TIMKEN

Part # 1200KRR

BDI # 1310181

Features

Inner Race Profile: Wide Inner Ring
Snap Ring: No
Rolling Element: Ball Bearing
Outer Race Width - Millimeter: 21
Other Features: Single Row | Standard Duty

Inch - Metric: Inch
Outside Diameter - Inch: 3.937
Length Thru Bore - Millimeter: 71.45
Outer Race Profile: Cylindrical
Mounting Method: Eccentric Collar

Price Inventory : In stock
$ 194.03 / each QTY