Page 1 of 848

Next

Compare
CB-0305-04

COMPARE

CB-0305-04

Description
CB-0305-04 PLAIN BEARING ; 3/16" BORE 5/16" OD 1/2" LTB

ISOSTATIC

Part # 104004

BDI # 522543

Features

Profile: Bushing No Flange
Nominal Bore - Inch: 0.188
Nominal Outside Diameter - Inch: 0.313
Inch - Metric: Inch
Material: SAE660

Outside Diameter - Inch: 0.313
Length Thru Bore - Millimeter: 12.7
Nominal Bore - Millimeter: 4.775
Length Thru Bore - Inch: 0.5
Global Part Number GPN: 489235

Price Inventory : In stock
$ 2.07 / each QTY
FF-411-2

COMPARE

FF-411-2

Description
FF-411-2 PLAIN BEARING ; 0.3125"X0.44"X1/2"X9/16"X1/16"

ISOSTATIC

Part # 102029

BDI # 522139

Features

Profile: Bushing With Flange
Nominal Bore - Inch: 0.313
Nominal Outside Diameter - Inch: 0.438
Flange Outside Diameter - Millimeter: 14.3
Inch - Metric: Inch

Material: SAE841
Outside Diameter - Inch: 0.44
Length Thru Bore - Millimeter: 12.7
Nominal Bore - Millimeter: 7.95
Global Part Number GPN: 491006

Price Inventory : In stock
$ 0.47 / each QTY
GB1050A

COMPARE

GB1050A

Description
GB1050A WORM GEAR ; 1.667" PITCH DIA 12 DP 1/2" FACE

BOSTON GEAR

Part # 13626

BDI # 162692

Features

Gear Style: Worm Gear
Pitch Diameter - Inch: 1.667
Inch - Metric: Inch
Material: Bronze
Face Width - Millimeter: 12.7

Face Width - Inch: 0.5
Pitch: 12 DP
Other Features: Plain Style | Type A | Minimum Bore 1/2
Global Part Number GPN: 666774
Pressure Angle: 14-1/2 Degree

Price Inventory : In stock
$ 100.77 / each QTY
P112-8M-30-2517 HT250

COMPARE

P112-8M-30-2517 HT250

Description
P112-8M-30-2517 HT250 SYNCH SPROCKET

DODGE

Part # 112884

BDI # 255180

Features

Pitch Diameter - Inch: 11.229
Inch - Metric: Metric
Outside Diameter - Inch: 11.175
Face Width - Millimeter: 38.1
Face Width - Inch: 1.5

Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | HT250 Belt Style | Taper Lock Bushing
Pitch Diameter - Millimeter: 285.217
Mounting Method: Bushed
Belt Width - Millimeter: 30

Price Inventory : In stock
$ 234.51 / each QTY
3MR-74S-15

COMPARE

3MR-74S-15

Description
3MR-74S-15 SYNCHRONOUS PULLEY ; NON-RETURNABLE 3MR P 74GROVES 15MM W

GATES

Part # 78436045

BDI # 1105588

Features

Pitch Diameter - Inch: 2.782
Inch - Metric: Metric
Outside Diameter - Inch: 2.752
Face Width - Millimeter: 18.694
Face Width - Inch: 0.736

Belt Pitch: 3 MM
Other Features: Type 6
Pitch Diameter - Millimeter: 70.663
Mounting Method: Rough Bore
Belt Width - Millimeter: 15

Price Inventory : In stock
$ 51.20 / each QTY