Page 1 of 20677

Next

Compare
IR 8X12X10 IS1

COMPARE

IR 8X12X10 IS1

Description
IR 8X12X10 IS1

SKF

Part # IR 8X12X10 IS1

BDI # 1422791

Features

Enclosure: Not Applicable
Component: Inner Ring Only
Closed End: Not Applicable
Thrust Bearing: No
Inch - Metric: Metric

Outside Diameter - Inch: 0.472
Retainer: Not Applicable
Separable: No
Other Features: Plain Inner Ring | Hardened Steel | Oil Hole
Self Aligning: No

Price Inventory : In stock
Loading Price
QTY
SIL 8 C

COMPARE

SIL 8 C

Description
SIL 8 C

SKF

Part # SIL 8 C

BDI # 1419197

Features

Enclosure: Open
Housing Width - Millimeter: 6.5
Material - Ball: Steel
Material - Liner: Teflon Sintered Bronze
Material - Outer Member: Steel

Mounting Thread: M8 X 1.25
Thread Direction: Left Hand
Inch - Metric: Metric
Other Features: 3 Piece | Zinc Plated Outer | Self Lubricating | Maintenance Free
Rolling Element: Spherical Plain Bearing

Price Inventory : In stock
Loading Price
QTY
SIKB 5 F

COMPARE

SIKB 5 F

Description
SIKB 5 F

SKF

Part # SIKB 5 F

BDI # 1419222

Features

Enclosure: Open
Housing Width - Millimeter: 6
Material - Ball: Steel
Material - Liner: Plastic | Teflon
Material - Outer Member: Steel

Mounting Thread: M5 X 0.8
Thread Direction: Right Hand
Inch - Metric: Metric
Other Features: 2 Piece | Zinc Plated Outer | Self Lubricating | Maintenance Free
Rolling Element: Spherical Plain Bearing

Price Inventory : In stock
Loading Price
QTY
NKI 12/20

COMPARE

NKI 12/20

Description
NKI 12/20

SKF

Part # NKI 12/20

BDI # 1421770

Features

Enclosure: Open
Component: Complete with Outer and Inner Ring
Closed End: No
Thrust Bearing: No
Inch - Metric: Metric

Outside Diameter - Inch: 0.945
Retainer: Yes
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Steel Cage | Oil Hole | Lubrication Groove
Self Aligning: No

Price Inventory : In stock
Loading Price
QTY
GE 4 E

COMPARE

GE 4 E

Description
GE 4 E

SKF

Part # GE 4 E

BDI # 1419109

Features

Enclosure: Open
Housing Width - Millimeter: 3
Material - Ball: Steel
Material - Liner: Not Applicable
Material - Outer Member: Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 0.472
Other Features: 2 Piece | Side Lubrication Only
Self Aligning: Yes

Price Inventory : In stock
Loading Price
QTY