CB-0305-04
Description
CB-0305-04 PLAIN BEARING ; 3/16" BORE 5/16" OD 1/2" LTB
Part # 104004
BDI # 522543
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
0.188
Nominal Outside Diameter - Inch:
0.313
Inch - Metric:
Inch
Material:
SAE660
Outside Diameter - Inch:
0.313
Length Thru Bore - Millimeter:
12.7
Nominal Bore - Millimeter:
4.775
Length Thru Bore - Inch:
0.5
Global Part Number GPN:
489235
CB-0406-08
Description
CB-0406-08 PLAIN BEARING ; 1/4" BORE 3/8" OD 1" LTB
Part # 104011
BDI # 522550
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
0.25
Nominal Outside Diameter - Inch:
0.375
Inch - Metric:
Inch
Material:
SAE660
Outside Diameter - Inch:
0.375
Length Thru Bore - Millimeter:
25.4
Nominal Bore - Millimeter:
6.35
Length Thru Bore - Inch:
1
Global Part Number GPN:
489242
TT-601
Description
TT-601 THRUST WASHER BEARING ; 1/4" BORE 5/8" OD 1/16" THK
Part # 102403
BDI # 522274
Features
Profile:
Thrust Washer
Nominal Bore - Inch:
0.25
Nominal Outside Diameter - Inch:
0.625
Inch - Metric:
Inch
Material:
SAE841
Outside Diameter - Inch:
0.625
Length Thru Bore - Millimeter:
1.6
Nominal Bore - Millimeter:
6.35
Other Features:
Self-Lubricating
Global Part Number GPN:
492094
CYR 3/4 S CR
Description
CYR 3/4 S CR CAM FOLLOWER BEARING ; 1/4" BORE 3/4" RLR DIA 1/2" RLR WD
Part # 4060112000
BDI # 347502
Features
Roller Width - Inch:
0.5
Roller Width - Millimeter:
12.7
Roller Surface Profile:
Flat
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
19.05
Roller Diameter - Inch:
0.75
Other Features:
Full Complement | Corrosion Resistant | Black Oxide Coating | Lubri-Disc Seal
Global Part Number GPN:
21286
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
5
Inch - Metric:
Metric
Outside Diameter - Inch:
0.63
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
1575
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No