Page 1 of 29

Next

Compare
VAK 1/2

COMPARE

VAK 1/2

Description
VAK 1/2 PILLOW BLK BRG UNIT ; 1/2" BORE 1-1/16" BASE-CTR HGT 2 HOLE

TIMKEN

Part # VAK 1/2

BDI # 1374417

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 28.58
Other Features: Single Row | Low Base
Global Part Number GPN: 520169
Housing Style: 2 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 3.6
Housing Material: Cast Iron
Mounting Method: Eccentric Collar
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2

Price Inventory : In stock
$ 50.27 / each QTY
5203KYY2

COMPARE

5203KYY2

Description
5203KYY2 ANGULAR CONTACT BALL BRG ; 15.875MM ID 40MM OD 39MM WD DR 2 SEAL

TIMKEN

Part # 5203KYY2

BDI # 1345773

Features

Enclosure: 2 Seals
Inch - Metric: Metric
Outside Diameter - Inch: 1.575
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 20 Degree
Other Features: 43.94MM Wide Inner Width
Cage Material: Nylon
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : In stock
$ 25.31 / each QTY
203RR5

COMPARE

203RR5

Description
203RR5 DEEP GROOVE BALL BEARING ; 12.95MM ID 39.878MM OD 18.3MM WIDE

TIMKEN

Part # 203RR5

BDI # 1311936

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 12
Other Features: Deep Groove | Radial | Light Duty
Inch - Metric: Inch
Outside Diameter - Inch: 1.575

Maximum Capacity / Filling Slot: No
Cage Material: Steel
Internal Clearance: C0-Medium
Internal Special Features: Extended Inner Ring
Snap Ring: No

Price Inventory : In stock
$ 18.19 / each QTY
YCJT 5/8

COMPARE

YCJT 5/8

Description
YCJT 5/8 FLANGE BRG UNIT ; 5/8" BORE 3" BOLT CIRCLE 2 HOLE

TIMKEN

Part # YCJT 5/8

BDI # 1375573

Features

Cartridge Pilot Diameter - Inch: 0
Inch - Metric: Inch
Length Thru Bore - Millimeter: 27.38
Nominal Bolt Circle Diameter Round - Inch: 3
Housing Configuration: 1 Piece Solid

Other Features: Single Row | Normal Duty | Wide Inner Race | Corrosion Resistant | Powder Coated Epoxy Finish
Global Part Number GPN: 545940
Housing Style: 2 Bolt Flange Block
Housing Material: Cast Iron
Mounting Method: Set Screw

Price Inventory : In stock
$ 56.37 / each QTY
SCJT 5/8

COMPARE

SCJT 5/8

Description
SCJT 5/8 FLANGE BRG UNIT ; 5/8" BORE 3" BOLT CIRCLE 2 HOLE

TIMKEN

Part # SCJT 5/8

BDI # 1372576

Features

Cartridge Pilot Diameter - Inch: 0
Inch - Metric: Inch
Length Thru Bore - Millimeter: 23.825
Nominal Bolt Circle Diameter Round - Inch: 3
Housing Configuration: 1 Piece Solid

Other Features: Single Row | Normal Duty | Narrow Inner Race
Global Part Number GPN: 546748
Housing Style: 2 Bolt Flange Block
Housing Material: Cast Iron
Mounting Method: Set Screw

Price Inventory : In stock
$ 42.15 / each QTY