Page 1 of 176

Next

Compare
2VP42X7/8

COMPARE

2VP42X7/8

Description
2VP42 X 7/8 VARIABLE PITCH SHEAVE

DODGE

Part # 2VP42X7/8

BDI # 627839

Features

Inch - Metric: Inch
Outside Diameter - Inch: 3.95
Outside Diameter - Millimeter: 100.33
Bore - Millimeter: 22.225
Bore - Inch: 0.875

Other Features: Solid Style
Mounting Method: Finished Bore
Belt Series: 3L | 4L | A | 5L | B
Bushing Size: No Bushing
Number of Grooves: 2

Price Inventory : In stock
$ 86.97 / each QTY
RAPTOR 3HSB 7/8IN

COMPARE

RAPTOR 3HSB 7/8IN

Description
RAPTOR 3HSB 7/8IN COUPLING HUB ; 7/8" BORE 2" HUB DIA SHAFT

DODGE

Part # 015442

BDI # 20492051

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Ductile Iron
Outside Diameter - Inch: 2.32

Length Thru Bore - Millimeter: 38.1
Other Features: Components May or May Not Intermix Among Brands | Tire Style | Clearance Shaft Fit | 2 Set Screws
Hub Diameter - Millimeter: 50.8
Coupling Type: Elastomeric Coupling
Torque: 371In-Lbs

Price Inventory : In stock
$ 61.47 / each QTY
SB 22204 C3 W33 SS

COMPARE

SB 22204 C3 W33 SS

Description
SB 22204 C3 W33 SS SPHERICAL ROLLER BRG ; 20MMX47MMX18MM

MCGILL

Part # 0304066000

BDI # 344191

Features

Enclosure: 2 Seals
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 1.85
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Single Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
$ 154.55 / each QTY
1VP44 7/8

COMPARE

1VP44 7/8

Description
1VP44 7/8 VARIABLE SPEED PULLEY

TB WOODS

Part # 1VP4478

BDI # 991651

Features

Inch - Metric: Inch
Outside Diameter - Inch: 4.15
Outside Diameter - Millimeter: 105.41
Bore - Millimeter: 22.225
Bore - Inch: 0.875

Mounting Method: Finished Bore
Belt Series: 3L | 4L | A | 5L | B
Bushing Size: No Bushing
Number of Grooves: 1

Price Inventory : In stock
$ 70.45 / each QTY
SK X 7/8-KW

COMPARE

SK X 7/8-KW

Description
SK X 7/8-KW QD BUSHING ; 7/8" BORE 2-13/16" OD 1-15/16" LTB

DODGE

Part # 120419

BDI # 257277

Features

Inch - Metric: Inch
Outside Diameter - Inch: 2.812
Length Thru Bore - Millimeter: 49.225
Length Thru Bore - Inch: 1.938
Outside Diameter - Millimeter: 71.425

Bore - Millimeter: 22.225
Bore - Inch: 0.875
Other Features: Keyway on ID
Global Part Number GPN: 460907
Bushing Series: SK

Price Inventory : In stock
$ 29.37 / each QTY