VFMST1
Description
VFMST1 FLANGE BRG UNIT ; 2 BLT 2IN BORE 6.1875IN BOLT CENTER
Part # VFMST1
BDI # 1374519
Features
Cartridge Pilot Diameter - Inch:
0
Cartridge Pilot Diameter - Millimeter:
0
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
30.96
Nominal Bolt Circle Diameter Round - Inch:
3
Housing Configuration:
2 Piece Split
Other Features:
Single Row | Extended Inner Ring | Zinc Plated
Housing Style:
2 Bolt Flange Block
Housing Material:
Stamped Steel
Mounting Method:
Eccentric Collar
SK X 24MM-KW
Description
SK X 24MM-KW QD BUSHING ; 24MM BORE 71.425MM OD 49.225MM LTB
Part # 120112
BDI # 257115
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
2.812
Length Thru Bore - Millimeter:
49.225
Length Thru Bore - Inch:
1.938
Outside Diameter - Millimeter:
71.425
Bore - Millimeter:
24
Bore - Inch:
0.945
Other Features:
Keyway on ID
Global Part Number GPN:
460890
Bushing Series:
SK
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.625
Length Thru Bore - Millimeter:
31.75
Length Thru Bore - Inch:
1.25
Outside Diameter - Millimeter:
41.275
Bore - Millimeter:
25.4
Bore - Inch:
1
Other Features:
Keyway on ID | Optional Sintered Steel - Steel - Ductile Iron
Global Part Number GPN:
464561
Bushing Series:
H
40BS20 7/8
Description
40BS20 7/8 ROLLER CHAIN SPROCKET ; 1/2" P 20T 7/8" BORE
Part # 40BS20 7/8
BDI # 619640
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
3.196
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.457
Other Features:
With 2 Set Screw
Global Part Number GPN:
32844
Pitch Diameter - Millimeter:
81.18
Mounting Method:
Finished Bore
SF-3240-16
Description
SF-3240-16 PLAIN BEARING ; 1.003"X1.253"X1"X1-5/8"X1/8"
Part # 402107
BDI # 525355
Features
Profile:
Bushing With Flange
Nominal Bore - Inch:
1
Nominal Outside Diameter - Inch:
1.25
Flange Outside Diameter - Millimeter:
41.275
Inch - Metric:
Inch
Material:
SAE841
Outside Diameter - Inch:
1.253
Length Thru Bore - Millimeter:
25.4
Nominal Bore - Millimeter:
25.4
Global Part Number GPN:
491350