Page 1 of 4

Next

Compare
4J 1

COMPARE

4J 1

Description
4J 1 SLEEVE CPLG FLANGE ; 1" BORE 2.46" OD 1-5/8" HUB 7/8" LTB

MARTIN SPROCKET & GR

Part # 4J 1

BDI # 619404

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 2.46

Length Thru Bore - Millimeter: 22.225
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 41.275
Coupling Type: Elastomeric Coupling
Torque: TPR 120In-Lbs

Price Inventory : In stock
Request A Price QTY
AK66-1

COMPARE

AK66-1

Description
AK66-1 V-BELT PULLEY ; 1 GROOVE 1" BORE CAST IRON SHEAVES

POWERDRIVE LLC

Part # AK66-1

BDI # 737667

Features

Inch - Metric: Inch
Outside Diameter - Inch: 6.45
Outside Diameter - Millimeter: 163.83
Bore - Millimeter: 25.4
Bore - Inch: 1

Global Part Number GPN: 587355
Mounting Method: Finished Bore
Belt Series: 3L | 4L | A
Bushing Size: No Bushing
Number of Grooves: 1

Price Inventory : In stock
$ 24.24 / each QTY
H-1

COMPARE

H-1

Description
H-1 SPLIT TAPER BUSHING ; 1" BORE 1-5/8" OD 1-1/4" LTB

POWERDRIVE LLC

Part # H-1

BDI # 739156

Features

Inch - Metric: Inch
Outside Diameter - Inch: 1.625
Length Thru Bore - Millimeter: 31.75
Length Thru Bore - Inch: 1.25
Outside Diameter - Millimeter: 41.275

Bore - Millimeter: 25.4
Bore - Inch: 1
Other Features: Keyway on ID | Steel
Global Part Number GPN: 567216
Bushing Series: H

Price Inventory : In stock
$ 5.52 / each QTY
6J 1

COMPARE

6J 1

Description
6J 1 SLEEVE CPLG FLANGE ; 1" BORE 4" OD 1-15/16" HUB 1-7/32" LTB

MARTIN SPROCKET & GR

Part # 6J 1

BDI # 622539

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 4

Length Thru Bore - Millimeter: 30.963
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 49.225
Coupling Type: Elastomeric Coupling
Torque: TPR 450In-Lbs

Price Inventory : Available to order
$ 23.99 / each QTY
5J 1

COMPARE

5J 1

Description
5J 1 SLEEVE CPLG FLANGE ; 1" BORE 3-1/4" OD 1-7/8" HUB 1-1/16" LTB

MARTIN SPROCKET & GR

Part # 5J 1

BDI # 621119

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 3.25

Length Thru Bore - Millimeter: 27
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 47.625
Coupling Type: Elastomeric Coupling
Torque: TPR 240In-Lbs

Price Inventory : Available to order
$ 15.96 / each QTY