Page 1 of 45

Next

Compare
35BS20 1

COMPARE

35BS20 1

Description
35BS20 1 ROLLER CHAIN SPROCKET ; 3/8" P 20T 1" BORE

MARTIN SPROCKET & GR

Part # 35BS20 1

BDI # 618704

Features

Chain Pitch - Inch: 0.375
Chain Size: 35
Pitch Diameter - Inch: 2.397
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 2.593
Other Features: With 2 Set Screw
Global Part Number GPN: 33003
Pitch Diameter - Millimeter: 60.89
Mounting Method: Finished Bore

Price Inventory : In stock
$ 17.95 / each QTY
S1020BS 1

COMPARE

S1020BS 1

Description
S1020BS 1 SPUR GEAR ; 14 1/2 DEG STEEL BS

MARTIN SPROCKET & GR

Part # S1020BS 1

BDI # 611543

Features

Gear Style: Spur Gear
Pitch Diameter - Inch: 2
Inch - Metric: Inch
Material: Steel
Face Width - Millimeter: 25.4

Face Width - Inch: 1
Pitch: 10 DP
Other Features: Plain Style | Type B
Global Part Number GPN: 672006
Pressure Angle: 14.5

Price Inventory : In stock
$ 70.96 / each QTY
H 15/16

COMPARE

H 15/16

Description
H 15/16 TAPERED BUSHING ; 15/16" BORE 1-5/8" OD 1-1/4" LTB

MARTIN SPROCKET & GR

Part # H 15/16

BDI # 608892

Features

Inch - Metric: Inch
Outside Diameter - Inch: 1.625
Length Thru Bore - Millimeter: 31.75
Length Thru Bore - Inch: 1.25
Outside Diameter - Millimeter: 41.275

Bore - Millimeter: 23.825
Bore - Inch: 0.938
Other Features: Keyway on ID | Optional Sintered Steel - Steel - Ductile Iron
Global Part Number GPN: 464576
Bushing Series: H

Price Inventory : In stock
$ 13.15 / each QTY
6018 1

COMPARE

6018 1

Description
6018 1 CHAIN CPLG HUB ; 1" BORE 3-1/2" HUB DIA

MARTIN SPROCKET & GR

Part # 6018 1

BDI # 623688

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 4.7

Length Thru Bore - Millimeter: 47.625
Other Features: Components May or May Not Intermix Among Brands | Hardened Teeth | Set Screw
Hub Diameter - Millimeter: 88.9
Hub Diameter - Inch: 3.5
Coupling Type: Chain Coupling

Price Inventory : In stock
$ 52.28 / each QTY
4J 1

COMPARE

4J 1

Description
4J 1 SLEEVE CPLG FLANGE ; 1" BORE 2.46" OD 1-5/8" HUB 7/8" LTB

MARTIN SPROCKET & GR

Part # 4J 1

BDI # 619404

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 2.46

Length Thru Bore - Millimeter: 22.225
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 41.275
Coupling Type: Elastomeric Coupling
Torque: TPR 120In-Lbs

Price Inventory : In stock
$ 11.36 / each QTY