YCJT 15/16 SGT
Description
YCJT 15/16 SGT FLANGE BRG UNIT ; 15/16" BORE 3.9" BOLT CIRCLE 2 HOLE
Part # YCJT 15/16 SGT
BDI # 1375555
Features
Cartridge Pilot Diameter - Inch:
0
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
34.13
Nominal Bolt Circle Diameter Round - Inch:
3.9
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Normal Duty | Wide Inner Race | Corrosion Resistant | Powder Coated Epoxy Finish
Global Part Number GPN:
545917
Housing Style:
2 Bolt Flange Block
Housing Material:
Cast Iron
Mounting Method:
Set Screw
VFMST1
Description
VFMST1 FLANGE BRG UNIT ; 2 BLT 2IN BORE 6.1875IN BOLT CENTER
Part # VFMST1
BDI # 1374519
Features
Cartridge Pilot Diameter - Inch:
0
Cartridge Pilot Diameter - Millimeter:
0
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
30.96
Nominal Bolt Circle Diameter Round - Inch:
3
Housing Configuration:
2 Piece Split
Other Features:
Single Row | Extended Inner Ring | Zinc Plated
Housing Style:
2 Bolt Flange Block
Housing Material:
Stamped Steel
Mounting Method:
Eccentric Collar
GVFTDR1
Description
GVFTDR1 FLANGE BRG UNIT ; 1" BORE 3" BOLT CIRCLE 2 HOLE
Part # GVFTDR1
BDI # 1356441
Features
Cartridge Pilot Diameter - Inch:
0
Cartridge Pilot Diameter - Millimeter:
0
Inch - Metric:
Inch
Nominal Bolt Circle Diameter Round - Inch:
3
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Medium Duty | Reverse Mount | With Set Screw
Global Part Number GPN:
546959
Housing Style:
2 Bolt Flange Block
Housing Material:
Cast Iron
Mounting Method:
Eccentric Collar
33205-90KA4
Description
33205-90KA4 TAPERED ROLLER BEARING ASSY ; 25MM X 52MM X 22MM SINGLE ROW
Part # 33205-90KA1
BDI # 1424492
Features
Component:
Assembly
Inch - Metric:
Metric
Outside Diameter - Inch:
2.047
Outside Diameter - Millimeter:
52
Bore - Millimeter:
25
Other Features:
1 Single Cone | 1 Single Cup
Global Part Number GPN:
659629
Assembly Components:
X33205 (1) | Y33205 (1)
Basic Number:
33205
Precision Class:
Standard
STB1
Description
STB1 PILLOW BLK BRG UNIT ; 1" BORE 1-7/16" BASE-CTR HGT 2 HOLE
Part # STB1
BDI # 1373661
Features
Inch - Metric:
Inch
Other Features:
Single Row
Global Part Number GPN:
520203
Housing Style:
2 Bolt Tap Base Pillow Block
Nominal Bolt Center to Center - Inch:
2
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
36.5