Page 1 of 727

Next

Compare
VFMST1

COMPARE

VFMST1

Description
VFMST1 FLANGE BRG UNIT ; 2 BLT 2IN BORE 6.1875IN BOLT CENTER

TIMKEN

Part # VFMST1

BDI # 1374519

Features

Cartridge Pilot Diameter - Inch: 0
Cartridge Pilot Diameter - Millimeter: 0
Inch - Metric: Inch
Length Thru Bore - Millimeter: 30.96
Nominal Bolt Circle Diameter Round - Inch: 3

Housing Configuration: 2 Piece Split
Other Features: Single Row | Extended Inner Ring | Zinc Plated
Housing Style: 2 Bolt Flange Block
Housing Material: Stamped Steel
Mounting Method: Eccentric Collar

Price Inventory : In stock
$ 64.99 / each QTY
BF18-1 1/8IN

COMPARE

BF18-1 1/8IN

Description
BF18-1 1/8IN SHAFT COUPLING

BOSTON GEAR

Part # 21282

BDI # 164684

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 2.719

Length Thru Bore - Millimeter: 28.575
Other Features: Components May or May Not Intermix Among Brands
Mounting Method: Set Screw
Hub Diameter - Millimeter: 57.15
Coupling Type: Jaw Coupling

Price Inventory : In stock
$ 39.80 / each QTY
P2B-SCUEZ-103-PCR

COMPARE

P2B-SCUEZ-103-PCR

Description
P2B-SCUEZ-103-PCR; 127502 ; PILLOW BLK BALL BRG

DODGE

Part # 127502

BDI # 259584

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 35.331
Other Features: Single Row | Corrosion Resistant | High Base
Global Part Number GPN: 521780
Housing Style: 2 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 4.7
Housing Material: Polymer
Mounting Method: Set Screw
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2

Price Inventory : In stock
$ 102.75 / each QTY
YCJT 15/16 SGT

COMPARE

YCJT 15/16 SGT

Description
YCJT 15/16 SGT FLANGE BRG UNIT ; 15/16" BORE 3.9" BOLT CIRCLE 2 HOLE

TIMKEN

Part # YCJT 15/16 SGT

BDI # 1375555

Features

Cartridge Pilot Diameter - Inch: 0
Inch - Metric: Inch
Length Thru Bore - Millimeter: 34.13
Nominal Bolt Circle Diameter Round - Inch: 3.9
Housing Configuration: 1 Piece Solid

Other Features: Single Row | Normal Duty | Wide Inner Race | Corrosion Resistant | Powder Coated Epoxy Finish
Global Part Number GPN: 545917
Housing Style: 2 Bolt Flange Block
Housing Material: Cast Iron
Mounting Method: Set Screw

Price Inventory : In stock
$ 66.88 / each QTY
1905S

COMPARE

1905S

Description
1905S DEEP GROOVE BALL BRG ; 25MM BORE 42MM OD 9MM WD

SKF

Part # 1905S

BDI # 662118

Features

Enclosure: Open
Outer Race Width - Millimeter: 9
Inch - Metric: Metric
Outside Diameter - Inch: 1.654
Maximum Capacity / Filling Slot: No

Global Part Number GPN: 4135
Cage Material: Steel
Internal Clearance: C3-Loose
Internal Special Features: No
Snap Ring: No

Price Inventory : In stock
$ 61.69 / each QTY