Page 1 of 3

Next

Compare
6S 1 3/8

COMPARE

6S 1 3/8

Description
6S 1 3/8 SLEEVE CPLG FLANGE ; 1-3/8" BORE 4" OD 2-1/2" HUB 1-5/8" LTB

MARTIN SPROCKET & GR

Part # 6S 1 3/8

BDI # 622558

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 4

Length Thru Bore - Millimeter: 41.275
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 63.5
Coupling Type: Elastomeric Coupling
Torque: TPR 450 | Hytrel 1800In-Lbs

Price Inventory : In stock
$ 31.09 / each QTY
1VP60-1-3/8

COMPARE

1VP60-1-3/8

Description
1VP60-1-3/8 VARIABLE SPEED PULLEY ; 1-3/8" BORE 1 GROOVES 6" OD FINISH BORE

POWERDRIVE LLC

Part # 1VP60-1-3/8

BDI # 740425

Features

Inch - Metric: Inch
Outside Diameter - Inch: 6
Outside Diameter - Millimeter: 152.4
Bore - Millimeter: 34.925
Bore - Inch: 1.375

Global Part Number GPN: 579552
Mounting Method: Finished Bore
Belt Series: 4L | A | 5L | B
Bushing Size: No Bushing
Number of Grooves: 1

Price Inventory : In stock
$ 83.40 / each QTY
H-1-1/4

COMPARE

H-1-1/4

Description
H-1-1/4 SPLIT TAPER BUSHING ; 1-1/4" BORE 1-5/8" OD 1-1/4" LTB

POWERDRIVE LLC

Part # H-1-1/4

BDI # 739159

Features

Inch - Metric: Inch
Outside Diameter - Inch: 1.625
Length Thru Bore - Millimeter: 31.75
Length Thru Bore - Inch: 1.25
Outside Diameter - Millimeter: 41.275

Bore - Millimeter: 31.75
Bore - Inch: 1.25
Other Features: Keyway on ID | Steel
Global Part Number GPN: 567219
Bushing Series: H

Price Inventory : In stock
$ 5.52 / each QTY
H-1-3/8KW516

COMPARE

H-1-3/8KW516

Description
H-1-3/8-5/16KW SPLIT TAPER BUSHING ; 1-3/8" BORE 1-5/8" OD 1-1/4" LTB

POWERDRIVE LLC

Part # H-1-3/8-5/16KW

BDI # 739163

Features

Inch - Metric: Inch
Outside Diameter - Inch: 1.625
Length Thru Bore - Millimeter: 31.75
Length Thru Bore - Inch: 1.25
Outside Diameter - Millimeter: 41.275

Bore - Millimeter: 34.925
Bore - Inch: 1.375
Other Features: Keyway on ID | Steel
Global Part Number GPN: 567222
Bushing Series: H

Price Inventory : In stock
$ 5.52 / each QTY
7S 1 3/8

COMPARE

7S 1 3/8

Description
7S 1 3/8 SLEEVE CPLG FLANGE ; 1-3/8" BORE 4-5/8" OD 2-13/16" HUB

MARTIN SPROCKET & GR

Part # 7S 1 3/8

BDI # 623944

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 4.625

Length Thru Bore - Millimeter: 46.838
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 71.45
Coupling Type: Elastomeric Coupling
Torque: TPR 725 | Hytrel 2875In-Lbs

Price Inventory : Available to order
$ 34.27 / each QTY