Page 1 of 2

Next

Compare
6010 2RSJEM

COMPARE

6010 2RSJEM

Description
6010 2RSJEM DEEP GROOVE BALL BRG ; 50MM BORE 80MM OD 16MM WD 2-SEALS

SKF

Part # 6010 2RSJEM

BDI # 21987849

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 16
Other Features: Deep Groove
Inch - Metric: Metric
Outside Diameter - Inch: 3.15

Maximum Capacity / Filling Slot: No
Global Part Number GPN: 2358
Cage Material: Steel
Internal Special Features: No
Snap Ring: No

Price Inventory : In stock
$ 66.31 / each QTY
5210 2RS

COMPARE

5210 2RS

Description
5210 2RS ANGULAR CONTACT BEARING ; 50MM BORE 90MM OD 30.2MM WD DR 2 SEALS

EBC

Part # 5210 2RS

BDI # 18151410

Features

Enclosure: 2 Seals
Inch - Metric: Metric
Outside Diameter - Inch: 3.543
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 30 Degree
Global Part Number GPN: 493676
Cage Material: Steel
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : In stock
$ 11.53 / each QTY
6210 2RS C3

COMPARE

6210 2RS C3

Description
6210 2RS C3 BALL BEARING ; 50MM BORE 90MM OD 20MM WD SR 2 SEALS

EBC

Part # 6210 2RS C3

BDI # 18151634

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 20
Inch - Metric: Metric
Outside Diameter - Inch: 3.543
Maximum Capacity / Filling Slot: No

Global Part Number GPN: 265490
Cage Material: Steel
Internal Clearance: C3-Loose
Internal Special Features: No
Snap Ring: No

Price Inventory : In stock
$ 5.99 / each QTY
3310 A-2RS1

COMPARE

3310 A-2RS1

Description
3310 A-2RS1 ANG CONTACT BALL BEARING ; 50MMX110MMX44.4MM DR 2 SEALS

SKF

Part # 3310 A-2RS1

BDI # 1250900

Features

Enclosure: 2 Seals
Inch - Metric: Metric
Outside Diameter - Inch: 4.331
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 30 Degree
Other Features: NBR Contact Seal
Cage Material: Steel
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
$ 212.35 / each QTY
JA020XP0

COMPARE

JA020XP0

Description
JA020XP0 THIN SECTION BALL BEARING ; 2" BORE 2-1/2" OD 1/4" WD SR 2 SEALS

RBC BEARINGS

Part # JA020XP0-RBC

BDI # 797030

Features

Enclosure: 2 Seals
Inch - Metric: Inch
Outside Diameter - Inch: 2.5
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 35 Degree | 4 Point
Other Features: Thin Section | Molded Rubber Seal
Cage Material: Brass
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
$ 299.97 / each QTY