Features
Cartridge Pilot Diameter - Inch:
0
Cartridge Pilot Diameter - Millimeter:
0
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
46.838
Nominal Bolt Circle Diameter Round - Inch:
7.1
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Extreme Duty
Housing Style:
4 Bolt Square Flange Block
Housing Material:
Cast Iron
Mounting Method:
Set Screw
G1203KPPB4
Description
G1203KPPB4 INSERT BEARING ; 2-3/16" BORE IR WID 3.937" OD
Part # G1203KPPB4
BDI # 1356185
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
24
Other Features:
Single Row | Standard Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
3.937
Length Thru Bore - Millimeter:
71.45
Outer Race Profile:
Spherical
Global Part Number GPN:
561539
Mounting Method:
Eccentric Collar
JLM104948-90N03
Description
JLM104948-90N03 TAPERED ROLLER BRG ASSY ; TWO-SINGLE-ROW 4 OD
Part # JLM104948-90N03
BDI # 1360509
Features
Component:
Assembly
Inch - Metric:
Metric
Outside Diameter - Inch:
3.228
Outside Diameter - Millimeter:
82
Bore - Millimeter:
50
Other Features:
2 Single Cone | 2 Single Cup | Light Medium Duty
Global Part Number GPN:
660561
Assembly Components:
JLM104948 (2) | JLM104910 (2) | LM104910ES (1) | LM104948XS (1)
Basic Number:
JLM104948
Precision Class:
Standard
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.27
Length Thru Bore - Millimeter:
60.325
Other Features:
Components May or May Not Intermix Among Brands | Hardened Teeth | Set Screw
Hub Diameter - Millimeter:
115.9
Hub Diameter - Inch:
4.563
Coupling Type:
Chain Coupling
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
48.819
Other Features:
Single Row | Medium Duty | Thin Wall
Global Part Number GPN:
522290
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
6.8
Housing Material:
Cast Iron
Mounting Method:
Tapered Adapter Sleeve
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2