Page 1 of 1182

Next

Compare
23176YMBW507C08C3

COMPARE

23176YMBW507C08C3

Description
23176YMBW507C08C3 SPHERICAL RLR BRG ; NON-RETURNABLE 380MM ID 620MMOD 194MM WD

TIMKEN

Part # 23176YMBW507C08C3

BDI # 20055129

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 24.409
Other Features: Single Piece Cage | Finger Type | Land Piloted | Lubrication Groove and Holes in Outer Ring | Tapped Lifting Holes in Outer Ring Face
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
230/560KYMBW906A

COMPARE

230/560KYMBW906A

Description
230/560KYMBW906A SPHERICAL RLR BRG ; NON-RETURNABLE

TIMKEN

Part # 230/560KYMBW906A

BDI # 20054281

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 32.283
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | One Piece Cage | High Performance | Carburized Steel Inner Ring and Roller | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
L163149-90065

COMPARE

L163149-90065

Description
L163149-90065 ; TRB 2-ROW ASSEMBLY 12-18 OD

TIMKEN

Part # L163149-90065

BDI # 1362424

Features

Component: Assembly
Inch - Metric: Inch
Outside Diameter - Inch: 17.5
Outside Diameter - Millimeter: 444.5
Bore - Millimeter: 355.6

Other Features: 2 Single Cone | 1 Double Cup | Light Duty | Outer Race with Oil Holes and Groove
Global Part Number GPN: 658544
Assembly Components: L163149 (2) | L163110CD (1) | L163149XA (1)
Basic Number: L163149
Precision Class: Standard

Price Inventory : Available to order
Loading Price
QTY
L163149-902A3

COMPARE

L163149-902A3

Description
L163149 902A3 ; TAPERED ROLLER BRG ASS

TIMKEN

Part # 053893812427

BDI # 1362427

Features

Component: Assembly
Inch - Metric: Inch
Outside Diameter - Inch: 17.5
Outside Diameter - Millimeter: 444.5
Bore - Millimeter: 355.6

Other Features: 2 Single Cone | 1 Double Cup | Light Duty | Unground Cone Spacer | Outer Race with Oil Holes and Groove
Global Part Number GPN: 654676
Assembly Components: L163149 (2) | L163110CD (1) | L163149XA (1)
Basic Number: L163149
Precision Class: Standard

Price Inventory : Available to order
Loading Price
QTY
L163149-902A5

COMPARE

L163149-902A5

Description
L163149-902A5 ; TRB 2-ROW ASSEMBLY 12-18 OD

TIMKEN

Part # L163149-902A5

BDI # 1362429

Features

Component: Assembly
Inch - Metric: Inch
Outside Diameter - Inch: 17.5
Outside Diameter - Millimeter: 444.5
Bore - Millimeter: 355.6

Other Features: 2 Single Cone | 1 Double Cup | Light Duty | Outer Race with Oil Holes and Groove
Global Part Number GPN: 661532
Assembly Components: L163149 (2) | L163110CD (1) | L163149XA (1)
Basic Number: L163149
Precision Class: Standard

Price Inventory : Available to order
Loading Price
QTY