Page 1 of 24

Next

Compare
P2B-BASO-203

COMPARE

P2B-BASO-203

Description
P2B-BASO-203; 006132 PILLOW BLK BRG

DODGE

Part # 006132

BDI # 238964

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 111.125
Other Features: Babbitt Insert Bearing
Housing Style: 2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch: 6.1

Housing Material: Cast Iron
Mounting Method: Shaft Mount
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2
Base to Center Height - Millimeter: 47.6

Price Inventory : In stock
$ 174.21 / each QTY
P2B-DL-203

COMPARE

P2B-DL-203

Description
P2B-DL-203; 128717 PILLOW BLK BRG

DODGE

Part # 128717

BDI # 260024

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 57.15
Other Features: Single Row
Global Part Number GPN: 522531
Housing Style: 2 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 6.8
Housing Material: Cast Iron
Mounting Method: Concentric Collar
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2

Price Inventory : In stock
$ 205.88 / each QTY
FC-SC-203

COMPARE

FC-SC-203

Description
FC-SC-203 FLANGE BLK BALL BRG ; 2-3/16" BORE 5.4" BOLT CIRCLE 4 HOLE

DODGE

Part # 124231

BDI # 258569

Features

Cartridge Pilot Diameter - Inch: 4.5
Inch - Metric: Inch
Length Thru Bore - Millimeter: 46.838
Nominal Bolt Circle Diameter Round - Inch: 5.4
Housing Configuration: 1 Piece Solid

Other Features: Single Row | Normal Duty | Wide Inner Race
Global Part Number GPN: 549968
Housing Style: 4 Bolt Round Flange Cartridge
Housing Material: Cast Iron
Mounting Method: Set Screw

Price Inventory : In stock
$ 177.04 / each QTY
P2B-S2-203RE

COMPARE

P2B-S2-203RE

Description
P2B-S2-203RE; 070303 PILLOW BLK BRG

DODGE

Part # 070303

BDI # 247097

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 74.625
Other Features: Double Row | Springlok Collar With 65 Deg Set Screw Mounting
Global Part Number GPN: 521540
Housing Style: 2 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 7
Housing Material: Cast Iron
Mounting Method: Concentric Collar
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2

Price Inventory : In stock
$ 369.15 / each QTY
2525 X 2-1/4-KW

COMPARE

2525 X 2-1/4-KW

Description
2525 X 2-1/4-KW TL BUSHING ; 2.25" BORE 2525 TAPER LOCK

DODGE

Part # 119328

BDI # 256855

Features

Inch - Metric: Inch
Outside Diameter - Inch: 3.375
Length Thru Bore - Millimeter: 63.5
Length Thru Bore - Inch: 2.5
Outside Diameter - Millimeter: 85.725

Bore - Millimeter: 57.15
Bore - Inch: 2.25
Other Features: Keyway on ID
Global Part Number GPN: 460093
Bushing Series: 2525

Price Inventory : In stock
$ 39.99 / each QTY