Page 1 of 210

Next

Compare
32212M 90KM1

COMPARE

32212M 90KM1

Description
32212M 90KM1 TAPERED ROLLER BEARING ASSY ; 60MM BORE 110MM OD

TIMKEN

Part # 32212M-90KM1

BDI # 1336916

Features

Component: Assembly
Inch - Metric: Metric
Outside Diameter - Inch: 4.331
Outside Diameter - Millimeter: 110
Bore - Millimeter: 60

Other Features: 1 Single Cone | 1 Single Cup | Through Hardened Components
Global Part Number GPN: 660690
Assembly Components: X32212M (1) | Y32212M (1)
Basic Number: 32212
Precision Class: Standard

Price Inventory : In stock
$ 77.25 / each QTY
6312-2RS1/C3W64

COMPARE

6312-2RS1/C3W64

Description
6312-2RS1/C3W64 DEEP GROOVE BALL BRG ; 60MM BORE 130MM OD 31MM WD SR 2 SEAL

SKF

Part # 6312-2RS1/C3W64

BDI # 1261411

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 31
Other Features: Deep Groove | NBR Seal | Standard Synthetic Base Oil
Inch - Metric: Metric
Outside Diameter - Inch: 5.118

Maximum Capacity / Filling Slot: No
Cage Material: Steel
Internal Clearance: C3-Loose
Internal Special Features: No
Snap Ring: No

Price Inventory : In stock
$ 260.77 / each QTY
5212CG

COMPARE

5212CG

Description
5212CG ANG CONTACT BALL BEARING ; 60MM BORE 110MM OD 36.5MM WD

SKF

Part # 5212CG

BDI # 662854

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 4.331
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 30 Degree
Global Part Number GPN: 256219
Cage Material: Steel
Snap Ring: Yes
Number of Bearings: 1 (Single)

Price Inventory : In stock
$ 155.39 / each QTY
QMPL13J208SM

COMPARE

QMPL13J208SM

Description
QMPL13J208SM PILLOW BLOCK SPH RLR BRG ; ECCENTRIC LOCK 2BOLT SOLID-BLOCK

TIMKEN

Part # QMPL13J208SM

BDI # 790706

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 85.598
Other Features: Double Row
Global Part Number GPN: 511297
Housing Style: 2 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 7.1
Housing Material: Cast Steel
Mounting Method: Eccentric Collar
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2

Price Inventory : In stock
$ 445.87 / each QTY
G1203KPPB4

COMPARE

G1203KPPB4

Description
G1203KPPB4 INSERT BEARING ; 2-3/16" BORE IR WID 3.937" OD

TIMKEN

Part # G1203KPPB4

BDI # 1356185

Features

Inner Race Profile: Wide Inner Ring
Snap Ring: No
Outer Race Width - Millimeter: 24
Other Features: Single Row | Standard Duty
Inch - Metric: Inch

Outside Diameter - Inch: 3.937
Length Thru Bore - Millimeter: 71.45
Outer Race Profile: Spherical
Global Part Number GPN: 561539
Mounting Method: Eccentric Collar

Price Inventory : In stock
$ 167.08 / each QTY