Page 1 of 145

Next

Compare
32212M 90KM1

COMPARE

32212M 90KM1

Description
32212M 90KM1 TAPERED ROLLER BEARING ASSY ; 60MM BORE 110MM OD

TIMKEN

Part # 32212M-90KM1

BDI # 1336916

Features

Component: Assembly
Inch - Metric: Metric
Outside Diameter - Inch: 4.331
Outside Diameter - Millimeter: 110
Bore - Millimeter: 60

Other Features: 1 Single Cone | 1 Single Cup | Through Hardened Components
Global Part Number GPN: 660690
Assembly Components: X32212M (1) | Y32212M (1)
Basic Number: 32212
Precision Class: Standard

Price Inventory : In stock
$ 77.25 / each QTY
6312-2RS1/C3W64

COMPARE

6312-2RS1/C3W64

Description
6312-2RS1/C3W64 DEEP GROOVE BALL BRG ; 60MM BORE 130MM OD 31MM WD SR 2 SEAL

SKF

Part # 6312-2RS1/C3W64

BDI # 1261411

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 31
Other Features: Deep Groove | NBR Seal | Standard Synthetic Base Oil
Inch - Metric: Metric
Outside Diameter - Inch: 5.118

Maximum Capacity / Filling Slot: No
Cage Material: Steel
Internal Clearance: C3-Loose
Internal Special Features: No
Snap Ring: No

Price Inventory : In stock
$ 260.77 / each QTY
SK X 2-3/8-KW

COMPARE

SK X 2-3/8-KW

Description
SK X 2-3/8-KW QD BUSHING ; 2-3/8" BORE 2-13/16" OD 1-15/16" LTB

DODGE

Part # 120443

BDI # 257301

Features

Inch - Metric: Inch
Outside Diameter - Inch: 2.812
Length Thru Bore - Millimeter: 49.225
Length Thru Bore - Inch: 1.938
Outside Diameter - Millimeter: 71.425

Bore - Millimeter: 60.325
Bore - Inch: 2.375
Other Features: Keyway on ID
Global Part Number GPN: 460885
Bushing Series: SK

Price Inventory : In stock
$ 33.91 / each QTY
1080T HUB X 60MM H7

COMPARE

1080T HUB X 60MM H7

Description
1080T HUB X 60MM H7 GRID COUPLING HUB ; NON RETURNABLE

DODGE

Part # 007637

BDI # 25815262

Features

Bore Profile: Finished Bore
Component: Hub
Flange Outside Diameter - Millimeter: 141.935
Inch - Metric: Metric
Material: Steel

Length Thru Bore - Millimeter: 88
Other Features: Components May or May Not Intermix Among Brands | H7 Tolerance
Hub Diameter - Millimeter: 104
Coupling Type: Grid Coupling
Torque: 18150In-Lbs

Price Inventory : In stock
$ 218.73 / each QTY
5212CG

COMPARE

5212CG

Description
5212CG ANG CONTACT BALL BEARING ; 60MM BORE 110MM OD 36.5MM WD

SKF

Part # 5212CG

BDI # 662854

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 4.331
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 30 Degree
Global Part Number GPN: 256219
Cage Material: Steel
Snap Ring: Yes
Number of Bearings: 1 (Single)

Price Inventory : In stock
$ 155.39 / each QTY