6213-2Z/VA208
Description
6213-2Z/VA208 DEEP GROOVE BALL BRG ; 65MMX120MMX23MM SR 2 MTL SHL
Part # 6213-2Z/VA208
BDI # 1260007
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
23
Other Features:
Deep Groove | Extreme Temperature Variant
Inch - Metric:
Metric
Outside Diameter - Inch:
4.724
Maximum Capacity / Filling Slot:
No
Cage Material:
Graphite
Internal Clearance:
C0-Medium
Internal Special Features:
Segmented Cage
Snap Ring:
No
KA2307
Description
KA2307 PILLOW BLOCK ROLLER BEARING ; 3-7/16" BORE 3-3/4" BASE-CTR HGT 2-HOLE
Part # 10421257
BDI # 18143477
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
111.125
Other Features:
Double Row | Single Collar
Global Part Number GPN:
503274
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
10.4
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
ZBR3307
Description
ZBR3307 FLANGED BLOCK ROLLER BEARING ; 3-7/16" BORE 8.6" BOLT CIRCLE 4-HOLE
Part # 10426448
BDI # 18147832
Features
Cartridge Pilot Diameter - Inch:
7.375
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
116.281
Nominal Bolt Circle Diameter Round - Inch:
8.6
Housing Configuration:
1 Piece Solid
Other Features:
Double Row
Global Part Number GPN:
555782
Housing Style:
4 Bolt Round Flange Cartridge
Housing Material:
Cast Iron
Mounting Method:
Eccentric Collar
JM716649-90N01
Description
JM716649-90N01 TAPERED ROLLER BRG ASSY ; TWO-SINGLE-ROW 4-8 OD
Part # JM716649-90N01
BDI # 1360843
Features
Component:
Assembly
Inch - Metric:
Metric
Outside Diameter - Inch:
5.118
Outside Diameter - Millimeter:
130
Bore - Millimeter:
85
Other Features:
2 Single Cone | 2 Single Cup
Global Part Number GPN:
654758
Assembly Components:
JM716649 (2) | JM716610 (2) | M716610ES (1) | M716649XS (1)
Basic Number:
JM716649
Precision Class:
Standard
F 2 15/16
Description
F 2 15/16 QD BUSHING ; 2-15/16" BORE 4-7/16" OD 3-5/8" LTB
Part # F 2 15/16
BDI # 608761
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4.438
Length Thru Bore - Millimeter:
92.075
Length Thru Bore - Inch:
3.625
Outside Diameter - Millimeter:
112.725
Bore - Millimeter:
74.625
Bore - Inch:
2.938
Other Features:
Keyway on ID
Global Part Number GPN:
464486
Bushing Series:
F