Page 1 of 9

Next

Compare
GEZ 300 ES-2RS

COMPARE

GEZ 300 ES-2RS

Description
GEZ 300 ES-2RS SPHERICAL PLAIN BEARING ; 3" ID 4-3/4" OD 2-5/8" WIDE SEALED

EBC

Part # GEZ 300 ES-2RS

BDI # 21488708

Features

Enclosure: 2 Seals
Housing Width - Millimeter: 57.15
Material - Ball: Steel
Material - Liner: Not Applicable
Material - Outer Member: Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 4.75
Other Features: 2 Piece
Self Aligning: Yes

Price Inventory : In stock
$ 61.83 / each QTY
GEZ 300 ES

COMPARE

GEZ 300 ES

Description
GEZ 300 ES SPHERICAL PLAIN BEARING ; 3" ID 4-3/4" OD 2-5/8" WIDE

EBC

Part # GEZ 300 ES

BDI # 21488707

Features

Enclosure: Open
Housing Width - Millimeter: 57.15
Material - Ball: Steel
Material - Liner: Not Applicable
Material - Outer Member: Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 4.75
Other Features: 2 Piece
Self Aligning: Yes

Price Inventory : In stock
$ 55.23 / each QTY
2C-300

COMPARE

2C-300

Description
2C-300 CLAMP COLLAR ; 3" BORE BLK OXD STL 2-PIECE

CLIMAX METAL

Part # 2C-300

BDI # 193603

Features

Split or Solid Description: Two Piece Split
Bore Threaded: No
Component: Shaft Collar
Width - Millimeter: 22.225
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 4.25
Outside Diameter - Millimeter: 107.95
Bore - Millimeter: 76.2
Other Features: Black Oxide Coated

Price Inventory : In stock
$ 39.01 / each QTY
P2B-S2-300R

COMPARE

P2B-S2-300R

Description
P2B-S2-300R; 070286 PILLOW BLK BRG

DODGE

Part # 070286

BDI # 247087

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 91.288
Other Features: Double Row | Springlok Collar With 65 Deg Set Screw Mounting
Global Part Number GPN: 521525
Housing Style: 2 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 8.1
Housing Material: Cast Iron
Mounting Method: Concentric Collar
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2

Price Inventory : In stock
$ 655.32 / each QTY
P4B-E-300R

COMPARE

P4B-E-300R

Description
P4B-E-300R; 023029 PILLOW BLK ROLLER BRG

DODGE

Part # 023029

BDI # 240637

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 114.3
Other Features: Double Row | Double Collar
Global Part Number GPN: 521215
Housing Style: 4 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 9.5
Housing Material: Cast Iron
Mounting Method: Concentric Collar
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 4

Price Inventory : In stock
$ 721.97 / each QTY