Page 1 of 473

Next

Compare
160B15H 3-1/8IN DRUM SPROCKET

COMPARE

Features

Chain Pitch - Inch: 2
Chain Size: 160
Chain Pitch - Millimeter: 50.8
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 9.62

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 10.608
Pitch Diameter - Millimeter: 244.348
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
3535 3-1/2

COMPARE

3535 3-1/2

Description
3535 3 1/2 TAPERED BUSHING ; 3-1/2" BORE 5" OD 3-1/2" LTB

MARTIN SPROCKET & GR

Part # 3535 3-1/2

BDI # 1476042

Features

Inch - Metric: Inch
Outside Diameter - Inch: 5
Length Thru Bore - Millimeter: 88.9
Length Thru Bore - Inch: 3.5
Outside Diameter - Millimeter: 127

Bore - Millimeter: 88.9
Bore - Inch: 3.5
Other Features: Keyway on ID
Global Part Number GPN: 464194
Bushing Series: 3535

Price Inventory : In stock
Loading Price
QTY
100B36H X 2-15/16 KW

COMPARE

100B36H X 2-15/16 KW

Description
100B36H X 2-15/16 KW CHAIN SPROCKET ; 100 ANSI 36 HARDENED TEETH 2-15/16 BORE

MARTIN SPROCKET & GR

Part # 100B36H X 2-15/16 KW

BDI # 22084412

Features

Chain Pitch - Inch: 1.25
Chain Size: 100
Chain Pitch - Millimeter: 31.75
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 14.343

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 15.038
Pitch Diameter - Millimeter: 364.312
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
R2 2 3/4

COMPARE

R2 2 3/4

Description
R2 2 3/4 TAPERED BUSHING ; 2 3/4" BORE MST SERIES

MARTIN SPROCKET & GR

Part # R2 2 3/4

BDI # 610905

Features

Inch - Metric: Inch
Outside Diameter - Inch: 4
Length Thru Bore - Millimeter: 123.952
Length Thru Bore - Inch: 4.88
Outside Diameter - Millimeter: 101.6

Bore - Millimeter: 69.85
Bore - Inch: 2.75
Other Features: Keyway on ID and Key on OD | Optional Sintered Steel - Steel - Ductile Iron
Global Part Number GPN: 465180
Bushing Series: R2

Price Inventory : Available to order
Loading Price
QTY
80C34 2-1/2 PER DWG D13369/B

COMPARE

80C34 2-1/2 PER DWG D13369/B

Description
80C34 2-1/2 PER DWG D13369/B SPROCKET ; MTO 2-1/2" BORE 34 TEETH

MARTIN SPROCKET & GR

Part # 80C34 2-1/2 PER DWG D13369/B

BDI # 25881606

Features

Chain Pitch - Inch: 1
Chain Size: 80
Chain Pitch - Millimeter: 25.4
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 10.838

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 11.392
Pitch Diameter - Millimeter: 275.28
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY