DVC17K215ST
Description
DVC17K215ST SPH RLR BRG HOUSING UNIT ; 2-15/16" BORE 7-1/2" BOLT CIRCLE 4 HOLE
Part # DVC17K215ST
BDI # 751157
Features
Cartridge Pilot Diameter - Inch:
6.378
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
82.042
Nominal Bolt Circle Diameter Round - Inch:
7.5
Housing Configuration:
1 Piece Solid
Other Features:
Double Row | Heavy Duty
Global Part Number GPN:
541927
Housing Style:
4 Bolt Round Flange Cartridge
Housing Material:
Cast Steel
Mounting Method:
Tapered Adapter Sleeve
ESA-P2B-TRB-2 15/16
Description
ESA-P2B-TRB-2 15/16 PILLOW BLOCK BRNG ; 2-BOLT
Part # ESA-P2B-TRB-2 15/16
BDI # 24007070
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
114.3
Other Features:
Double Row | Self Aligning Insert
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
9
Housing Material:
Cast Steel
Mounting Method:
Concentric Collar
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
79.4
22315KEJW33
Description
22315KEJW33 SPHERICAL RLR BRG ; 75MM ID 160MM OD 55MM WD STEEL CAGE
Part # 22315KEJW33
BDI # 20054214
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
6.299
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Two Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
JLM714149-2
Description
JLM714149-2 TAPERED ROLLER BEARING CONE ; STANDARD PRECISION 75MM BORE 25MM WD
Part # JLM714149-2
BDI # 1360606
Features
Component:
Cone
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Metric
Outside Diameter - Inch:
0
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
0
Other Features:
Light Medium Duty
Global Part Number GPN:
645645
Precision Class:
Standard
Basic Number:
JLM714149
644-2
Description
644-2 TAPERED ROLLER BEARING CONE ; PRECISION 2-13/16" BORE 1-5/8" WD
Part # 644-2
BDI # 1348431
Features
Component:
Cone
Width - Millimeter:
41.275
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
0
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
0
Global Part Number GPN:
649459
Precision Class:
Standard
Basic Number:
644