Features
Enclosure:
Open
Outer Race Width - Millimeter:
31
Other Features:
Allowable Misalignment 2.5 Deg | High Capacity Design
Inch - Metric:
Metric
Outside Diameter - Inch:
5.118
Cage Material:
Polyamide
Internal Clearance:
C0-Medium
Precision Class:
ABEC 1 | ISO P0
Mounting Method:
Shaft
Rolling Element:
Ball Bearing
6017 JEM
Description
6017 JEM DEEP GROOVE BALL BRG ; SR 85MMX130MMX22MM OPEN
Part # 6017 JEM
BDI # 21480004
Features
Enclosure:
Open
Outer Race Width - Millimeter:
22
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
5.118
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
2452
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
ZEP2215
Description
ZEP2215 PILLOW BLOCK ROLLER BEARING ; 2-15/16" BORE 3-1/8" BASE-CTR HGT 2-HOLE
Part # 10415986
BDI # 18147666
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
101.6
Other Features:
Double Row | Single Collar
Global Part Number GPN:
502024
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
9.3
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
SNW 18X3.3/16
Description
SNW 18X3.3/16 BRG ADAPTER SLEEVE ; 3-3/16" BORE 2.646" LTB
Part # SNW 18X3.3/16
BDI # 1266669
Features
Profile:
Complete Adapter with Sleeve
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
67.208
Length Thru Bore - Inch:
2.646
Bore - Millimeter:
80.975
Bore - Inch:
3.188
Other Features:
Tapered Threaded Sleeve
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4.438
Length Thru Bore - Millimeter:
92.075
Length Thru Bore - Inch:
3.625
Outside Diameter - Millimeter:
112.725
Bore - Millimeter:
76.2
Bore - Inch:
3
Other Features:
Keyway on ID
Global Part Number GPN:
464495
Bushing Series:
F