Features
Profile:
Inner Ring Only
Inch - Metric:
Metric
Outside Diameter - Inch:
31.85
Bore Profile:
Straight
Retainer:
Not Applicable
Cage Material:
Not Applicable
Separable:
No
Other Features:
Plain Inner Ring
Number of Rows of Rollers:
Quadruple Row
Snap Ring:
No
230/560KYMBW906A
Description
230/560KYMBW906A SPHERICAL RLR BRG ; POR NON RETURNABLE
Part # 230/560KYMBW906A
BDI # 20054281
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
32.283
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | One Piece Cage | High Performance | Carburized Steel Inner Ring and Roller | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
L281146-90024
Description
L281146-90024 TAPERED ROLLER BRG ASSY ; NON RETURNABLE SINGLE ROW 24-36 OD
Part # L281146-90024
BDI # 1362553
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
32
Outside Diameter - Millimeter:
812.8
Bore - Millimeter:
660.248
Other Features:
1 Single Cone | 1 Single Cup | Light Duty
Global Part Number GPN:
660231
Assembly Components:
L281146 (1) | L281110 (1)
Basic Number:
L281146
Precision Class:
Standard
L281148-904A2
Description
L281148-904A2 TAPERED ROLLER BRG ASSY ; NON RETURNABLE DOUBLE ROW 24-36 OD
Part # L281148-904A2
BDI # 1362557
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
32
Outside Diameter - Millimeter:
812.8
Bore - Millimeter:
660.4
Other Features:
2 Single Cone | 1 Double Cup | Light Duty | Outer Race with Oil Holes and Groove
Global Part Number GPN:
657600
Assembly Components:
L281148 (2) | L281110CD (1) | L281147XA (1)
Basic Number:
L281148
Precision Class:
Standard
M276449-902C2
Description
M276449-902C2 TAPERED ROLLER BRG ASSY ; POR NON RETURNABLE DOUBLE ROW 24-36 OD
Part # M276449-902C2
BDI # 1366216
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
29.995
Outside Diameter - Millimeter:
761.873
Bore - Millimeter:
536.575
Other Features:
2 Single Cone | 1 Double Cup | Medium Duty | Outer Race with Oil Holes and Groove
Global Part Number GPN:
662817
Assembly Components:
M276449 (2) | M276410CD (1) | M276449XB (1)
Basic Number:
M276449
Precision Class:
Standard