JL819349-2
Description
JL819349-2 TAPERED ROLLER BEARING CONE ; STANDARD PRECISION 95MM BORE 20MM WID
Part # JL819349-2
BDI # 1425283
Features
Component:
Cone
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Metric
Outside Diameter - Inch:
0
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
0
Other Features:
Light Duty
Global Part Number GPN:
646291
Precision Class:
Standard
Basic Number:
JL819349
3218 A/C3
Description
3218 A/C3 ANG CONTACT BALL BEARING ; 90MMX160MMX52.4MM DOUBLE ROW
Part # 3218 A/C3
BDI # 1259912
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
6.299
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
257969
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
F X 3-1/2-KW
Description
F X 3-1/2-KW QD BUSHING ; 3-1/2" BORE 4-7/16" OD 3-5/8" LTB
Part # 120571
BDI # 257417
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4.438
Length Thru Bore - Millimeter:
92.075
Length Thru Bore - Inch:
3.625
Outside Diameter - Millimeter:
112.725
Bore - Millimeter:
88.9
Bore - Inch:
3.5
Other Features:
Keyway on ID
Global Part Number GPN:
460455
Bushing Series:
F
NA497SW-90221
Description
NA497SW-90221 TAPERED ROLLER BRG ASSY ; DOUBLE CUP 3-3/8" BORE 6-1/4" OD
Part # NA497SW-90221
BDI # 1367498
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
6.25
Outside Diameter - Millimeter:
158.75
Bore - Millimeter:
85.725
Other Features:
2 Single Cone | 1 Double Cup | Non-Adjustable Bearing | With Keyway or Slot
Global Part Number GPN:
655424
Assembly Components:
NA497-SW (2) | K109597 (1) | K109596 (2)
Basic Number:
NA497
Precision Class:
Standard
6218-2RS1/C3
Description
6218-2RS1/C3 DEEP GROOVE BALL BRG ; 90MM BORE 160MM OD 30MM WD SR 2 SEALS
Part # 6218-2RS1/C3
BDI # 1267740
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
30
Other Features:
Deep Groove | NBR Seal
Inch - Metric:
Metric
Outside Diameter - Inch:
6.299
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No