Page 1 of 1066

Next

Compare
33118-9X026

COMPARE

33118-9X026

Description
33118-9X026 TAPERED ROLLER BEARING ASSY ; POR NON RETURNABLE METRIC 4-8 OD

TIMKEN

Part # 33118-9X026

BDI # 1424490

Features

Component: Assembly
Inch - Metric: Metric
Outside Diameter - Inch: 5.906
Outside Diameter - Millimeter: 150
Bore - Millimeter: 90

Bore - Inch: 3.543
Other Features: 1 Single Cone | 1 Single Cup | Stamped Steel Material
Assembly Components: X33118 (1) | Y33118 (1)
Basic Number: X33118
Precision Class: Standard

Price Inventory : In stock
Loading Price
QTY
23218KEJW33

COMPARE

23218KEJW33

Description
23218KEJW33 SPHERICAL RLR BRG ; 90MM ID 160MM OD 52.4MM WD

TIMKEN

Part # 23218KEJW33

BDI # 20054841

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 6.299
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Two Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
Loading Price
QTY
NJ218EMAC3

COMPARE

NJ218EMAC3

Description
NJ218EMAC3 CYLINDRICAL ROLLER BRG ; 90MM BORE 160MM OD 30 WID

TIMKEN

Part # NJ218EMAC3

BDI # 1367833

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 6.299
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - One Side
Other Features: 1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN: 663693
Number of Rows of Rollers: Single Row

Price Inventory : In stock
Loading Price
QTY
32018X-9X257

COMPARE

32018X-9X257

Description
32018X-9X257 TAPERED ROLLER BEARING ASSY ; METRIC 4-8 OD

TIMKEN

Part # 32018X-9X257

BDI # 1424421

Features

Component: Assembly
Inch - Metric: Metric
Outside Diameter - Inch: 5.512
Outside Diameter - Millimeter: 140
Bore - Millimeter: 90

Other Features: 1 Single Cone | 1 Single Cup | With Keyway or Slot
Global Part Number GPN: 655232
Assembly Components: X32018X (1) | Y32018X (1)
Basic Number: 32018
Precision Class: Standard

Price Inventory : In stock
Loading Price
QTY
UCP218

COMPARE

UCP218

Description
UCP218 PILLOW BLK BRG UNIT ; 90MM BORE CAST IRON HSG

TIMKEN

Part # UCP218

BDI # 21961103

Features

Inch - Metric: Metric
Length Thru Bore - Millimeter: 96
Other Features: Single Row
Housing Style: 2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch: 10.6

Housing Material: Cast Iron
Mounting Method: Set Screw
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2
Base to Center Height - Millimeter: 101.6

Price Inventory : In stock
Loading Price
QTY