SNW 22X3.11/16
Description
SNW 22X3.11/16 BRG ADAPTER SLEEVE ; 3-11/16" BORE 3.206" LTB
Part # SNW 22X3.11/16
BDI # 1266672
Features
Profile:
Complete Adapter with Sleeve
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
81.432
Length Thru Bore - Inch:
3.206
Bore - Millimeter:
93.675
Bore - Inch:
3.688
Other Features:
Tapered Threaded Sleeve
ESA-P2B-TRB-3 7/16
Description
ESA-P2B-TRB-3 7/16 PILLOW BLOCK BRNG ; 2-BOLT
Part # ESA-P2B-TRB-3 7/16
BDI # 24155146
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
127
Other Features:
Double Row | Self Aligning Insert
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
10.9
Housing Material:
Cast Steel
Mounting Method:
Concentric Collar
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
95
XTB35X3-7/16
Description
XTB35X3-7/16 CONVEYOR BUSHING ; 3-7/16" BORE 2.469" W CAST IRON
Part # 226872
BDI # 633429
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
6.313
Length Thru Bore - Millimeter:
62.713
Length Thru Bore - Inch:
2.469
Outside Diameter - Millimeter:
160.35
Bore - Millimeter:
87.325
Bore - Inch:
3.438
Bushing Series:
XTB35
KA2307
Description
KA2307 PILLOW BLOCK ROLLER BEARING ; 3-7/16" BORE 3-3/4" BASE-CTR HGT 2-HOLE
Part # 10421257
BDI # 18143477
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
111.125
Other Features:
Double Row | Single Collar
Global Part Number GPN:
503274
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
10.4
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
ZBR3307
Description
ZBR3307 FLANGED BLOCK ROLLER BEARING ; 3-7/16" BORE 8.6" BOLT CIRCLE 4-HOLE
Part # 10426448
BDI # 18147832
Features
Cartridge Pilot Diameter - Inch:
7.375
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
116.281
Nominal Bolt Circle Diameter Round - Inch:
8.6
Housing Configuration:
1 Piece Solid
Other Features:
Double Row
Global Part Number GPN:
555782
Housing Style:
4 Bolt Round Flange Cartridge
Housing Material:
Cast Iron
Mounting Method:
Eccentric Collar