JL819349-2
Description
JL819349-2 TAPERED ROLLER BEARING CONE ; STANDARD PRECISION 95MM BORE 20MM WID
Part # JL819349-2
BDI # 1425283
Features
Component:
Cone
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Metric
Outside Diameter - Inch:
0
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
0
Other Features:
Light Duty
Global Part Number GPN:
646291
Precision Class:
Standard
Basic Number:
JL819349
Features
Component:
Assembly
Inch - Metric:
Metric
Outside Diameter - Inch:
6.693
Outside Diameter - Millimeter:
170
Bore - Millimeter:
110
Bore - Inch:
4.331
Other Features:
1 Single Cone | 1 Single Cup
Precision Class:
Standard
Basic Number:
32022
ZBR3307
Description
ZBR3307 FLANGED BLOCK ROLLER BEARING ; 3-7/16" BORE 8.6" BOLT CIRCLE 4-HOLE
Part # 10426448
BDI # 18147832
Features
Cartridge Pilot Diameter - Inch:
7.375
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
116.281
Nominal Bolt Circle Diameter Round - Inch:
8.6
Housing Configuration:
1 Piece Solid
Other Features:
Double Row
Global Part Number GPN:
555782
Housing Style:
4 Bolt Round Flange Cartridge
Housing Material:
Cast Iron
Mounting Method:
Eccentric Collar
F 3 15/16
Description
F 3 15/16 QD BUSHING ; 3-15/16" BORE 4-7/16" OD 3-5/8" LTB
Part # F 3 15/16
BDI # 608776
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4.438
Length Thru Bore - Millimeter:
92.075
Length Thru Bore - Inch:
3.625
Outside Diameter - Millimeter:
112.725
Bore - Millimeter:
100.025
Bore - Inch:
3.938
Other Features:
Keyway on ID
Global Part Number GPN:
464501
Bushing Series:
F
6222 M/C3VL0241
Description
6222 M/C3VL0241 DEEP GROOVE BALL BRG ; 110MM BORE 200MM OD 38MM WD SR OPEN
Part # 6222 M/C3VL0241
BDI # 1261323
Features
Enclosure:
Open
Outer Race Width - Millimeter:
38
Other Features:
Deep Groove | VL0241 Aluminum Oxide Coated External Surfaces
Inch - Metric:
Metric
Outside Diameter - Inch:
7.874
Maximum Capacity / Filling Slot:
No
Cage Material:
Brass
Internal Clearance:
C3-Loose
Internal Special Features:
Electrical Insulation On Outer Ring
Snap Ring:
No