Page 1 of 207

Next

Compare
SNW 32X5.1/2

COMPARE

SNW 32X5.1/2

Description
SNW 32X5.1/2 BRG ADAPTER SLEEVE

SKF

Part # SNW 32X5.1/2

BDI # 1268006

Features

Profile: Complete Adapter with Sleeve
Inch - Metric: Inch
Length Thru Bore - Millimeter: 116.281
Length Thru Bore - Inch: 4.578
Bore - Millimeter: 139.7

Bore - Inch: 5.5
Other Features: Tapered Threaded Sleeve

Price Inventory : In stock
$ 400.35 / each QTY
6036 M/C4

COMPARE

6036 M/C4

Description
6036 M/C4 DEEP GROOVE BALL BRG ; 180MM BORE 280MM OD 46MM WD SR OPEN

SKF

Part # 6036 M/C4

BDI # 1255488

Features

Enclosure: Open
Outer Race Width - Millimeter: 46
Other Features: Deep Groove
Inch - Metric: Metric
Outside Diameter - Inch: 11.024

Maximum Capacity / Filling Slot: No
Cage Material: Brass
Internal Clearance: C4-Extra Loose
Internal Special Features: No
Snap Ring: No

Price Inventory : In stock
$ 1,272.20 / each QTY
NCF18/670VWEW73C6

COMPARE

NCF18/670VWEW73C6

Description
NCF18/670VWEW73C6 CYLINDRICAL ROLLER BRG ; NON-RETURNABLE SGL ROW

TIMKEN

Part # NCF18/670VWEW73C6

BDI # 24625904

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 32.283
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : In stock
$ 7,672.76 / each QTY
H337846-90248

COMPARE

H337846-90248

Description
H337846-90248 TAPERED ROLLER BEARING ; 2-ROW AP ASS CLASS GG

TIMKEN

Part # H337846-90248

BDI # 1356967

Features

Component: Assembly
Inch - Metric: Inch
Outside Diameter - Inch: 11.878
Outside Diameter - Millimeter: 301.701
Bore - Millimeter: 177.8

Other Features: 2 Single Cone | 1 Double Cup | Heavy Duty
Global Part Number GPN: 655593
Assembly Components: H337846 (2) | H337816XD (1) | H337846XA (1) | K147749 (2) | K147767 (2)
Basic Number: H337846
Precision Class: Standard

Price Inventory : In stock
$ 3,296.04 / each QTY
F4B-E-315R

COMPARE

F4B-E-315R

Description
F4B-E-315R; 023116 FLANGED BLK BRG

DODGE

Part # 023116

BDI # 240717

Features

Cartridge Pilot Diameter - Inch: 0
Inch - Metric: Inch
Length Thru Bore - Millimeter: 158.75
Nominal Bolt Circle Diameter Round - Inch: 11
Housing Configuration: 1 Piece Solid

Other Features: Double Row | Optional E-Tect Seal | With Set Screw
Global Part Number GPN: 551342
Housing Style: 4 Bolt Square Flange Block
Housing Material: Cast Iron
Mounting Method: Concentric Collar

Price Inventory : In stock
$ 1,258.40 / each QTY