NU222-E-XL-M1-C3
Description
NU222-E-XL-M1-C3 X-LIFE CYL ROLLER BRG ; 110MM X 200MM X 38MM
Part # NU222-E-XL-M1-C3
BDI # 1163907
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
7.874
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity | Light Series | X Life Bearing
Global Part Number GPN:
448879
Number of Rows of Rollers:
Single Row