Features
Profile:
Complete Adapter with Sleeve
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
116.281
Length Thru Bore - Inch:
4.578
Bore - Millimeter:
139.7
Bore - Inch:
5.5
Other Features:
Tapered Threaded Sleeve
7230 BCBM
Description
7230 BCBM ANG CONTACT BALL BRG ; 150MM BORE 270MM OD 45MM WD
Part # 7230 BCBM
BDI # 1415169
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
10.63
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Other Features:
Normal Axial Internal Clearance
Global Part Number GPN:
257646
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
23228 CC/W33
Description
23228 CC/W33 SPHR ROLLER BRG ; 140MM IDX250MM ODX88MM WID
Part # 23228 CC/W33
BDI # 1418121
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
9.843
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
24030 CC/C3W33
Description
24030 CC/C3W33 SPHR ROLLER BRG ; 150MMX225MMX75MM
Part # 24030 CC/C3W33
BDI # 1419840
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
8.858
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
61828-2RS1
Description
61828-2RS1 DEEP GROOVE BALL BRG ; 140MM BORE 175MM OD 18MM WD
Part # 61828-2RS1
BDI # 1420930
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
18
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
6.89
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
2114
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No