MP5700F

COMPARE

MP5700F

Description
MP5700F PILLOW BLOCK ROLLER BEARING ; 7" BORE 7-7/8" BASE-CTR HGT 4-HOLE

REXNORD

Part # 10425954

BDI # 18145585

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 222.25
Other Features: Double Row | Double Collar
Global Part Number GPN: 502609
Housing Style: 4 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 23
Housing Material: Cast Iron
Mounting Method: Concentric Collar
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 4

Price Inventory : In stock
$ 10,201.28 / each QTY
SAF 22544

COMPARE

SAF 22544

Description
SAF 22544 PILLOW BLOCK HSG

SKF

Part # SAF 22544

BDI # 1266443

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 304.8
Other Features: Double Row | Heavy Duty
Global Part Number GPN: 501434
Housing Style: 4 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 26.3
Housing Material: Cast Iron
Mounting Method: Tapered Adapter Sleeve
Housing Configuration: 2 Piece Split
Number of Mounting Holes: 4

Price Inventory : Available to order
$ 7,887.87 / each QTY
SAF 22536

COMPARE

SAF 22536

Description
SAF 22536 PILLOW BLOCK HSG ; 6-7/16" BORE 7-1/2" BASE-CTR HGT 4 HOLE

SKF

Part # SAF 22536

BDI # 1306564

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 254
Other Features: Double Row | Heavy Duty
Global Part Number GPN: 501442
Housing Style: 4 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 22.3
Housing Material: Cast Iron
Mounting Method: Tapered Adapter Sleeve
Housing Configuration: 2 Piece Split
Number of Mounting Holes: 4

Price Inventory : Available to order
$ 4,729.00 / each QTY
C200M-170x225

COMPARE

C200M-170x225

Description
C200M-170X225 KEYLESS LOCKING ASSEMBLY ; 6.693" ID X 8.858" OD DOUBLE TAPER

CLIMAX METAL

Part # C200M-170X225

BDI # 194235

Features

Component: Keyless Locking Assembly
Series: C200
Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 8.858

Outside Diameter - Millimeter: 225
Bore - Millimeter: 170
Length - Millimeter: 43.993
Other Features: 22 Locking Screws | Double Taper | Self Releasing | No Self Centering
Length - Inch: 1.732

Price Inventory : Available to order
$ 435.55 / each QTY
SLD 1500 IN 7

COMPARE

SLD 1500 IN 7

Description
SLD 1500 IN 7 SHAFT LOCKING DEVICE

TIMKEN LOVEJOY

Part # 69790498124

BDI # 599055

Features

Component: Keyless Screw Locking Assembly
Series: SLD1500
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 9.252

Outside Diameter - Millimeter: 235
Bore - Millimeter: 177.8
Length - Millimeter: 44
Other Features: 24 Locking Screws | Internal Shaft Locking | Medium to High Torque | Self Releasing | Axial Hub Position Fixed During Clamping
Length - Inch: 1.732

Price Inventory : Available to order
$ 473.67 / each QTY