Features
Enclosure:
Open
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Inch
Outside Diameter - Inch:
0.25
Retainer:
No
Other Features:
2 Rib Outer Ring | Drawn Cup Bearing | Full Complement
Global Part Number GPN:
591725
Self Aligning:
No
Features
Enclosure:
Open
Outer Race Width - Millimeter:
3.962
Other Features:
Radial | Miniature Bearing | Light Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
0.375
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
R2 2RS
Description
R2 2RS RADIAL BALL BEARING ; 3.175MM X 9.525MM X 3.962MM 2 SEALS
Part # R2 2RS
BDI # 21489001
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
3.962
Inch - Metric:
Inch
Outside Diameter - Inch:
0.375
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
259641
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
R2-ZZ
Description
R2 ZZ RADIAL BALL BEARING ; 1/8" BORE 3/8" OD 5/32" WD SR 2 MTL SHL
Part # R2 ZZ
BDI # 15042970
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
3.962
Inch - Metric:
Inch
Outside Diameter - Inch:
0.375
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
259642
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
AA-101-8
Description
AA-101-8 PLAIN BEARING ; 0.125"X0.188"X0.156" SINTERED BRNZ
Part # 101001
BDI # 521280
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
0.125
Nominal Outside Diameter - Inch:
0.188
Inch - Metric:
Inch
Material:
SAE841
Outside Diameter - Inch:
0.19
Length Thru Bore - Millimeter:
3.962
Nominal Bore - Millimeter:
3.175
Length Thru Bore - Inch:
0.156
Global Part Number GPN:
487637