33KDD5;P33KDD5 Z1 FS50160

COMPARE

33KDD5;P33KDD5 Z1 FS50160

Description
33KDD5 DEEP GROOVE BALL BEARING ; 3/16" ID 1/2" OD 5/32" WD SR

TIMKEN

Part # 33KDD5

BDI # 1337412

Features

Enclosure: 2 Metal Shields
Outer Race Width - Millimeter: 3.962
Other Features: Extra Small Size
Inch - Metric: Inch
Outside Diameter - Inch: 0.5

Maximum Capacity / Filling Slot: No
Cage Material: Steel
Internal Clearance: C0-Medium
Internal Special Features: No
Snap Ring: No

Price Inventory : In stock
$ 16.91 / each QTY
L035 3/16 NKW

COMPARE

L035 3/16 NKW

Description
L035 HUB 3/16 NKW ; 3/16" BORE 5/8" HUB DIA

TIMKEN LOVEJOY

Part # 68514410126

BDI # 592514

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Sintered Iron
Outside Diameter - Inch: 0.625

Length Thru Bore - Millimeter: 6.858
Other Features: Components May or May Not Intermix Among Brands | 2 Jaws | No Metal to Metal Contact
Mounting Method: Set Screw
Hub Diameter - Millimeter: 15.875
Coupling Type: Jaw Coupling

Price Inventory : Available to order
$ 4.52 / each QTY