FP46-3
Description
FP46-3 FLANGED BEARING ; 1/4" IDX3/8" ODX3/8" LG TEFLON
Part # 56870
BDI # 174629
Features
Profile:
Bushing With Flange
Nominal Bore - Inch:
0.25
Nominal Outside Diameter - Inch:
0.375
Flange Outside Diameter - Millimeter:
12.7
Inch - Metric:
Inch
Material:
Bostone F-1
Outside Diameter - Inch:
0.376
Length Thru Bore - Millimeter:
9.525
Nominal Bore - Millimeter:
6.35
Length Thru Bore - Inch:
0.375