Page 1 of 10

Next

Compare
GIR8-DO

COMPARE

GIR8-DO

Description
GIR8-DO ROD END BEARING ; NON-RETURNABLE

INA

Part # GIR8-DO

BDI # 1173612

Features

Enclosure: Open
Housing Width - Millimeter: 6
Material - Ball: Steel
Material - Liner: Steel
Material - Outer Member: Steel

Mounting Thread: M8 X 1.25
Thread Direction: Right Hand
Inch - Metric: Metric
Other Features: 3 Piece
Rolling Element: Spherical Plain Bearing

Price Inventory : Available to order
Loading Price
QTY
SIL 8 C

COMPARE

SIL 8 C

Description
SIL 8 C ROD END PLAIN BRG

SKF

Part # SIL 8 C

BDI # 1419197

Features

Enclosure: Open
Housing Width - Millimeter: 6.5
Material - Ball: Steel
Material - Liner: Teflon Sintered Bronze
Material - Outer Member: Steel

Mounting Thread: M8 X 1.25
Thread Direction: Left Hand
Inch - Metric: Metric
Other Features: 3 Piece | Zinc Plated Outer | Self Lubricating | Maintenance Free
Rolling Element: Spherical Plain Bearing

Price Inventory : Available to order
Loading Price
QTY
SA 8 C

COMPARE

SA 8 C

Description
SA 8 C ROD END PLAIN BRG ; NON-RETURNABLE 8MM ID MALE RH COMMERCIAL

SKF

Part # SA 8 C

BDI # 1419120

Features

Enclosure: Open
Housing Width - Millimeter: 6.5
Material - Ball: Steel
Material - Liner: Teflon Sintered Bronze
Material - Outer Member: Steel

Mounting Thread: M8 X 1.25
Thread Direction: Right Hand
Inch - Metric: Metric
Other Features: 3 Piece | Zinc Plated Outer | Self Lubricating | Maintenance Free
Rolling Element: Spherical Plain Bearing

Price Inventory : Available to order
Loading Price
QTY
SI 8 C

COMPARE

SI 8 C

Description
SI 8 C ROD END PLAIN BRG ; NON-RETURNABLE

SKF

Part # SI 8 C

BDI # 1419142

Features

Enclosure: Open
Housing Width - Millimeter: 6.5
Material - Ball: Steel
Material - Liner: Teflon Sintered Bronze
Material - Outer Member: Steel

Mounting Thread: M8 X 1.25
Thread Direction: Right Hand
Inch - Metric: Metric
Other Features: 3 Piece | Zinc Plated Outer | Self Lubricating | Maintenance Free
Rolling Element: Spherical Plain Bearing

Price Inventory : Available to order
Loading Price
QTY
SIL 8 E

COMPARE

SIL 8 E

Description
SIL 8 E ROD END PLAIN BRG ; NON-RETURNABLE 8MMID M8 THREAD LH FEMALE

SKF

Part # SIL 8 E

BDI # 1419198

Features

Enclosure: Open
Housing Width - Millimeter: 6.5
Material - Ball: Steel
Material - Liner: Steel
Material - Outer Member: Steel

Mounting Thread: M8 X 1.25
Thread Direction: Left Hand
Inch - Metric: Metric
Other Features: 3 Piece | Zinc Plated Outer
Rolling Element: Spherical Plain Bearing

Price Inventory : Available to order
Loading Price
QTY