Page 1 of 13

Next

Compare
L075 3/8 1/8X1/16 KW

COMPARE

L075 3/8 1/8X1/16 KW

Description
L075 3/8 1/8X1/16 KW COUPLING HUB ; 3/8" BORE 1-3/4" HUB DIA

TIMKEN LOVEJOY

Part # L075-HUB-3/8-1/8X1/16KW

BDI # 594250

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Sintered Iron
Outside Diameter - Inch: 1.75

Length Thru Bore - Millimeter: 20.828
Other Features: Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method: Set Screw
Hub Diameter - Millimeter: 44.45
Coupling Type: Jaw Coupling

Price Inventory : In stock
Loading Price
QTY
S3K Z1 FS50118

COMPARE

S3K Z1 FS50118

Description
S3K Z1 FS50118 BALL BEARING

TIMKEN

Part # S3K Z1 FS50118

BDI # 28370304

Features

Enclosure: Open
Outer Race Width - Millimeter: 5.563
Other Features: Deep Groove | Stamped Pin Cage Type
Inch - Metric: Inch
Outside Diameter - Inch: 0.875

Maximum Capacity / Filling Slot: No
Cage Material: Steel
Internal Clearance: C0-Medium
Internal Special Features: No
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
R6H-2RS/F

COMPARE

R6H-2RS/F

Description
R6H-2RS/F DEEP GROOVE BALL BEARING ; 9.525MM ID 10EA/PAK

TIMKEN

Part # R6H-2RS/F

BDI # 24623043

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 7.142
Other Features: Corrosion Resistant
Inch - Metric: Metric
Outside Diameter - Inch: 0.875

Maximum Capacity / Filling Slot: No
Cage Material: Stainless Steel
Internal Clearance: C0-Medium
Internal Special Features: No
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
R6H-ZZ/F

COMPARE

R6H-ZZ/F

Description
R6H-ZZ/F DEEP GROOVE BALL BEARING ; 9.525MM ID 22.225MM OD

TIMKEN

Part # R6H-ZZ/F

BDI # 24623046

Features

Enclosure: 2 Metal Shields
Outer Race Width - Millimeter: 7.137
Inch - Metric: Metric
Outside Diameter - Inch: 0.875
Maximum Capacity / Filling Slot: No

Cage Material: Stainless Steel
Internal Clearance: C0-Medium
Internal Special Features: No
Snap Ring: No
Rolling Element: Ball Bearing

Price Inventory : Available to order
Loading Price
QTY
PS3KDD Z1 FS56791A

COMPARE

PS3KDD Z1 FS56791A

Description
PS3KDD Z1 FS56791A BALL BEARING

TIMKEN

Part # PS3KDD Z1 FS56791A

BDI # 24622308

Features

Enclosure: 2 Metal Shields
Outer Race Width - Millimeter: 7.137
Other Features: Deep Groove
Inch - Metric: Metric
Outside Diameter - Inch: 0.875

Maximum Capacity / Filling Slot: No
Cage Material: Steel
Internal Clearance: C0-Medium
Internal Special Features: No
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY