UCFT201P

COMPARE

UCFT201P

Description
UCFT201P FLANGED BLOCK BEARING ; 12MM BORE 76MM BOLT CIRCLE 2 HOLE

AMI BEARINGS

Part # UCFT201P

BDI # 112074

Features

Cartridge Pilot Diameter - Inch: 0
Inch - Metric: Metric
Length Thru Bore - Millimeter: 26
Nominal Bolt Circle Diameter Round - Inch: 3
Housing Configuration: 1 Piece Solid

Other Features: Single Row | Normal Duty | Has Slinger
Global Part Number GPN: 528289
Housing Style: 2 Bolt Flange Block
Housing Material: Cast Iron
Mounting Method: Set Screw

Price Inventory : Available to order
Loading Price
QTY
KH201

COMPARE

KH201

Description
KH201 INSERT BEARING ; ECCENTRIC COLLAR LOCKING 12MM BORE

AMI BEARINGS

Part # KH201

BDI # 102099

Features

Inner Race Profile: Narrow Inner Ring
Snap Ring: No
Outer Race Width - Millimeter: 12
Other Features: Single Row | Normal Duty | Steel Cage
Inch - Metric: Metric

Outside Diameter - Inch: 1.575
Length Thru Bore - Millimeter: 28.6
Outer Race Profile: Spherical
Global Part Number GPN: 559926
Mounting Method: Eccentric Collar

Price Inventory : Available to order
Loading Price
QTY
C170M-12x18

COMPARE

C170M-12x18

Description
C170M-12X18 KEYLESS LOCKING ASSEMBLY ; 0.472" ID X 0.709" OD

CLIMAX METAL

Part # C170M-12X18

BDI # 194083

Features

Component: Keyless Locking Assembly
Series: C170
Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 1.26

Outside Diameter - Millimeter: 32
Bore - Millimeter: 12
Length - Millimeter: 27.508
Other Features: 4 Locking Screws | Single Taper with Flange and Integrated Spacer
Length - Inch: 1.083

Price Inventory : Available to order
Loading Price
QTY