Page 1 of 11

Next

Compare
YAS 5/8

COMPARE

YAS 5/8

Description
YAS 5/8 PILLOW BLK BRG UNIT ; 5/8" BORE 1-3/16" BASE-CTR HGT 2 HOLE

TIMKEN

Part # YAS 5/8

BDI # 1375430

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 27.35
Other Features: Single Row | High Base
Global Part Number GPN: 520035
Housing Style: 2 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 3.6
Housing Material: Cast Iron
Mounting Method: Set Screw
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2

Price Inventory : In stock
$ 56.37 / each QTY
RCJTC 5/8

COMPARE

RCJTC 5/8

Description
RCJTC 5/8 FLANGE BRG UNIT ; 5/8" BORE 3" BOLT CIRCLE 2 HOLE

TIMKEN

Part # RCJTC 5/8

BDI # 1371649

Features

Cartridge Pilot Diameter - Inch: 0
Cartridge Pilot Diameter - Millimeter: 0
Inch - Metric: Inch
Nominal Bolt Circle Diameter Round - Inch: 3
Housing Configuration: 1 Piece Solid

Other Features: Single Row | Normal Duty | Wide Inner Race
Global Part Number GPN: 546779
Housing Style: 2 Bolt Flange Block
Housing Material: Cast Iron
Mounting Method: Concentric Collar

Price Inventory : In stock
$ 84.20 / each QTY
5203KYY2

COMPARE

5203KYY2

Description
5203KYY2 ANGULAR CONTACT BALL BRG ; 15.875MM ID 40MM OD 39MM WD DR 2 SEAL

TIMKEN

Part # 5203KYY2

BDI # 1345773

Features

Enclosure: 2 Seals
Inch - Metric: Metric
Outside Diameter - Inch: 1.575
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 20 Degree
Other Features: 43.94MM Wide Inner Width
Cage Material: Nylon
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : In stock
$ 25.31 / each QTY
RA010RRB

COMPARE

RA010RRB

Description
RA010RRB INSERT BEARING ; 5/8" BORE NARROW IR 1.575" OD

TIMKEN

Part # RA010RRB

BDI # 1371267

Features

Inner Race Profile: Narrow Inner Ring
Snap Ring: No
Outer Race Width - Millimeter: 12
Other Features: Single Row | Standard Duty
Inch - Metric: Inch

Outside Diameter - Inch: 1.575
Length Thru Bore - Millimeter: 28.58
Outer Race Profile: Spherical
Global Part Number GPN: 482165
Mounting Method: Eccentric Collar

Price Inventory : In stock
$ 23.04 / each QTY
VCJT 5/8

COMPARE

VCJT 5/8

Description
VCJT 5/8 FLANGE BLOCK BEARING UNIT ; 5/8" BORE 3" BOLT CIRCLE 2 HOLE

TIMKEN

Part # VCJT 5/8

BDI # 1374488

Features

Cartridge Pilot Diameter - Inch: 0
Inch - Metric: Inch
Length Thru Bore - Millimeter: 28.575
Nominal Bolt Circle Diameter Round - Inch: 3
Housing Configuration: 1 Piece Solid

Other Features: Single Row | Normal Duty | Narrow Inner Race | With Set Screw
Global Part Number GPN: 546849
Housing Style: 2 Bolt Flange Block
Housing Material: Cast Iron
Mounting Method: Eccentric Collar

Price Inventory : In stock
$ 50.27 / each QTY