5203KYY2
Description
5203KYY2 ANGULAR CONTACT BALL BRG ; 15.875MM ID 40MM OD 39MM WD DR 2 SEAL
Part # 5203KYY2
BDI # 1345773
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
1.575
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
20 Degree
Other Features:
43.94MM Wide Inner Width
Cage Material:
Nylon
Snap Ring:
No
Number of Bearings:
1 (Single)
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
0.625
Nominal Outside Diameter - Inch:
1
Inch - Metric:
Inch
Material:
SAE660
Outside Diameter - Inch:
1
Length Thru Bore - Millimeter:
25.4
Nominal Bore - Millimeter:
15.875
Length Thru Bore - Inch:
1
Global Part Number GPN:
489379
AK39 5/8
Description
AK39 5/8 V-BELT SHEAVE ; 5/8" BORE 1 GROOVES 3-3/4" OD FB
Part # AK39 5/8
BDI # 605510
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
3.75
Outside Diameter - Millimeter:
95.25
Bore - Millimeter:
15.875
Other Features:
Web Style
Global Part Number GPN:
581962
Mounting Method:
Finished Bore
Belt Series:
3L | 4L | A
Bushing Size:
No Bushing
Number of Grooves:
1
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
0.625
Nominal Outside Diameter - Inch:
1
Inch - Metric:
Inch
Material:
SAE660
Outside Diameter - Inch:
1
Length Thru Bore - Millimeter:
76.2
Nominal Bore - Millimeter:
15.875
Length Thru Bore - Inch:
3
Global Part Number GPN:
489384
R10FF
Description
R10FF DEEP GROOVE BALL BRG ; 5/8" BORE 1-3/8" OD 11/32" WD
Part # R10FF
BDI # 663305
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
8.738
Inch - Metric:
Inch
Outside Diameter - Inch:
1.375
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
4285
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No