010-10650
Description
010 10650 IDLER PULLEY ; 0.635"/0.64" ID 6.25" OD
Part # 010 10650 PULLEY
BDI # 1309392
Features
Maximum Belt Width - Inch:
1
Maximum Belt Width - Millimeter:
25.4
Bearing Type:
Ball Bearing
Face Width - Millimeter:
41.3
Face Width - Inch:
1.626
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.25
Length Thru Bore - Millimeter:
18.288
Other Features:
0.64" Maximum Bore Size | 203KRR2 Bearing
010-10601
Description
010 10601 IDLER PULLEY ; 0.634"/0.64" ID 4.625" OD
Part # 010 10601 PULLEY
BDI # 1309391
Features
Maximum Belt Width - Inch:
1
Maximum Belt Width - Millimeter:
25.4
Bearing Type:
Ball Bearing
Face Width - Millimeter:
36.5
Face Width - Inch:
1.438
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.625
Length Thru Bore - Millimeter:
18.288
Other Features:
0.64" Maximum Bore Size | 203KRR2 Bearing
010-10731
Description
010 10731 IDLER PULLEY ; 0.635"/0.64" ID 8.75" OD
Part # 010 10731 PULLEY
BDI # 1309393
Features
Maximum Belt Width - Inch:
1.5
Maximum Belt Width - Millimeter:
38.1
Bearing Type:
Ball Bearing
Face Width - Millimeter:
48.4
Face Width - Inch:
1.906
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.75
Length Thru Bore - Millimeter:
18.288
Other Features:
0.64" Maximum Bore Size | 203KRR2 Bearing
010-10483
Description
010 10483 IDLER PULLEY ; 6-1/4" OD X 1-7/16" FACE WD STEEL
Part # 010 10483 PULLEY
BDI # 1424047
Features
Maximum Belt Width - Inch:
1
Maximum Belt Width - Millimeter:
25.4
Bearing Type:
Ball Bearing
Face Width - Millimeter:
36.5
Face Width - Inch:
1.438
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.25
Length Thru Bore - Millimeter:
18.288
Other Features:
0.64" Maximum Bore Size | 203KRR2 Bearing
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
18.288
Other Features:
Special Bearing
Inch - Metric:
Inch
Outside Diameter - Inch:
1.575
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No