30303-90KA1
Description
30303-90KA1 TAPERED ROLLER BEARING ASSY ; 17MM X 47MM X 15.25MM SINGLE ROW
Part # 30303-90KA1
BDI # 1424380
Features
Component:
Assembly
Inch - Metric:
Metric
Outside Diameter - Inch:
1.85
Outside Diameter - Millimeter:
47
Bore - Millimeter:
17
Other Features:
1 Single Cone | 1 Single Cup
Global Part Number GPN:
660057
Assembly Components:
X30303 (1) | Y30303 (1)
Basic Number:
30303
Precision Class:
Standard
30203 90KA1
Description
30203 90KA1 TAPERED ROLLER BEARING ASSY ; 17MM X 40MM X 13.25MM SINGLE ROW
Part # 30203-90KA1
BDI # 1424356
Features
Component:
Assembly
Inch - Metric:
Metric
Outside Diameter - Inch:
1.575
Outside Diameter - Millimeter:
40
Bore - Millimeter:
17
Other Features:
1 Single Cone | 1 Single Cup
Global Part Number GPN:
657176
Assembly Components:
X30203 (1) | Y30203 (1)
Basic Number:
30203
Precision Class:
Standard
Features
Enclosure:
Open
Component:
Complete with Outer and Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
1.457
Retainer:
Yes
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Radial Precision Bearing | Steel Cage | Heavy Duty | Ground Raceway with Rib | Oil Hole
Global Part Number GPN:
591335
Self Aligning:
No
CS4002
Description
CS4002 IDLER ROLLER CHAIN SPROCKET ; #40 17MM BORE 17T
Part # CS4002
BDI # 17283070
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Chain Type:
Roller Chain
Bearing Type:
Ball Bearing
Inch - Metric:
Metric
Material:
Glass Reinforced Nylon
Outside Diameter - Inch:
2.98
Length Thru Bore - Millimeter:
12
Other Features:
1.78 Inch Hub Diameter | 0.279 Inch Teeth Width | 6203-2RS Insertion Molded ABEC-1 High Precision Bearing
NATR17-PP-A
Description
NATR17-PP-A CAM FOLLOWER BEARING ; 17MM BORE 40MM RLR DIA
Part # NATR17-PP-A
BDI # 18316278
Features
Roller Width - Inch:
0.787
Roller Width - Millimeter:
20
Roller Surface Profile:
Crowned
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
40
Roller Diameter - Inch:
1.575
Other Features:
Caged | With Inner Ring | 3 Stage Sealing
Global Part Number GPN:
239731