GY1012KRRB SGT
Description
GY1012KRRB SGT INSERT BEARING ; 3/4" BORE IR WID 1.85" OD
Part # GY1012KRRB SGT
BDI # 1356492
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
13.97
Other Features:
Single Row | Standard Duty | Powder Coated Epoxy Finish
Inch - Metric:
Inch
Outside Diameter - Inch:
1.85
Length Thru Bore - Millimeter:
30.96
Outer Race Profile:
Spherical
Global Part Number GPN:
561370
Mounting Method:
Set Screw
F2B 012-TF
Description
F2B 012-TF FLANGED BALL BEARING ; F2B 012-TF
Part # F2B 012-TF
BDI # 22785553
Features
Cartridge Pilot Diameter - Inch:
0
Cartridge Pilot Diameter - Millimeter:
0
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
31
Nominal Bolt Circle Diameter Round - Inch:
3.5
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Flingers Seal
Housing Style:
2 Bolt Flange Block
Housing Material:
Cast Iron
Mounting Method:
Set Screw
AK30 3/4
Description
AK30 3/4 V-BELT SHEAVE ; 3/4" BORE 1 GROOVES 3.05" OD FB
Part # AK30 3/4
BDI # 605436
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
3.05
Outside Diameter - Millimeter:
77.47
Bore - Millimeter:
19.05
Other Features:
Web Style
Global Part Number GPN:
581937
Mounting Method:
Finished Bore
Belt Series:
3L | 4L | A
Bushing Size:
No Bushing
Number of Grooves:
1
VAS 3/4
Description
VAS 3/4 PILLOW BLK BRG UNIT ; 3/4" BORE 1-5/16" BASE-CTR HGT 2 HOLE
Part # VAS 3/4
BDI # 1374441
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
30.96
Other Features:
Single Row | High Base
Global Part Number GPN:
520145
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
3.8
Housing Material:
Cast Iron
Mounting Method:
Eccentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
CB-1220-16
Description
CB-1220-16 PLAIN BEARING ; 3/4" BORE 1-1/4" OD 2" LTB
Part # 104264
BDI # 522767
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
0.75
Nominal Outside Diameter - Inch:
1.25
Inch - Metric:
Inch
Material:
SAE660
Outside Diameter - Inch:
1.25
Length Thru Bore - Millimeter:
50.8
Nominal Bore - Millimeter:
19.05
Length Thru Bore - Inch:
2
Global Part Number GPN:
489460